Shop SUMMIT
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
24in Wide 2-Drawer All-Refrigerator, ADA Compliant Panels Not Included
- Mfr # ASDR2414PNR
- Zoro # G416281533
product price:Â
$
2,278.99
/ea
Key Features
Color
Black
Refrigerator Item
Refrigerator
Overall Depth
17.88 in
Width
23.38 in
Height
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ASDR2414PNR
- Zoro #
- G416281533
- UPC #
- 761101088938
- Country of Origin
- China
Dimensions
- Overall Depth
- 17.88 in
- Width
- 23.38 in
- Height
- 32 in
Details
- Color
- Black
- Refrigerator Item
- Refrigerator
- Finish
- Black
- Item
- Refrigerator
- Standards
- ETL -ETL-C -ETL-S
- Defrost
- Frost-Free
- Refrigerator Capacity
- 3.1 cu.ft.
- Door Material
- Stainless Steel/Panel-Ready
- Freezer Capacity
- 3.1 cu. ft.
- Application
- Refrigerator
- Construction Material
- Stainless Steel/Panel-Ready
Description
Summit's shallow depth series of built-in undercounter refrigeration brings full functionality to kitchen islands, wet bars, and other settings with space limitations. Model ASDR2414PNR is a 24in wide 2-drawer refrigerator sized under 18in deep. It comes in a 32in height to fit under lower ADA compliant counters, with adjustable legs and a sliding kickplate cover that also allows you to raise the overall height up to 34in to fit standard counter spaces.
- 24" wide 3.1 cu.ft. all-refrigerator with two gliding drawers
- Drawers accept overlay panels (size: 23.43" x 14.1" at 3/4" thick) to let you seamlessly blend the refrigerator into cabinetry design
- Unique 17.88" shallow depth is ideal for wet bars, island kitchens, and other undercounter areas with limited footprint space
- Electronic controls located on the top drawer ensure intuitive temperature management, with an external readout that can switch from Celsius to Fahrenheit at the touch of a button
- Leveling legs can be extended up to 2", with a slide-out kickplate that allows you to raise the overall height from 32" up to 34" if used under more standard sized cabinets
- Front-breathing design allows you to make the best use of space by installing your appliance under the counter and flush with other cabinets in 24" wide openings
- Drawer interiors and exteriors are fully constructed from 304 grade stainless steel for lasting durability with a finished front for an elegant look
- Sleek stainless steel handles add an elegant touch to any setting
- No-frost operation for minimum user maintenance
- Electronic controls located on the top drawer ensure intuitive temperature management, with an external readout that can switch from Celsius to Fahrenheit at the touch of a button
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.