Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24in Wide 2-Drawer All-Refrigerator

  • Mfr # SPR627OS2D

  • Zoro # G316281657


product price: $2,155.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Height
34 in
Width
23.63 in
Refrigerator Capacity
4.26 cu.ft.
Defrost
Frost-Free
Overall Depth
23.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPR627OS2D
Zoro #
G316281657
UPC #
761101038575
Country of Origin
China

Dimensions

Height
34 in
Width
23.63 in
Overall Depth
23.63 in

Details

Refrigerator Capacity
4.26 cu.ft.
Defrost
Frost-Free
Standards
ETL -ETL-C -ETL-S
Color
Stainless Steel
Item
Refrigerator
Freezer Capacity
4.26 cu. ft.
Construction Material
Stainless Steel
Refrigerator Item
Refrigerator
Application
Refrigerator
Finish
Stainless Steel

Description

SUMMIT's outdoor collection of stainless steel drawer refrigerators brings luxury style, quality construction, and user convenience to any outdoor kitchen. Sized with a convenient 24in footprint, the SPR627OS2D can be built-in under counters or used freestanding. The cabinet and drawers are constructed from weatherproof stainless steel, with sleek handles to complete the look. An integrated Ground Fault Circuit Interrupter helps to protect the unit in the event of circuit breaks and the sealed back adds extra protection from the elements. We include an anti-tip bracket installed by the user for added safety. Two sliding drawers offer convenient storage inside the 3.4 cu.ft. auto defrost interior, with fan-forced cooling to ensure even temperature distribution. The drawers are fully constructed from stainless steel for easy cleaning and long-lasting use. Inside, a full-width sliding wire basket offers easy storage, while two adjustable dividers let you organize both the top and bottom drawer by separating the interior to accommodate a variety of items. Recessed LED lighting offers an attractive yet energy efficient look inside. The digital thermostat located in the stainless steel kickplate offers a readout in Celsius or Fahrenheit. Additional features include a Sabbath mode setting, temperature memory function, and audible alarms for high temperature fluctuations and open drawer alerts. The SPR627OS2D can be used in home or commercial settings. This unit is ETL-S listed to NSF-7 standards and meets UL Commercial Standard 471. For a matching frost-free freezer, see the SPFF51OS2D.


  • 24" wide all-refrigerator with two slide-out drawers for built-in or freestanding use in outdoor kitchens
  • ETL-S listed to NSF-7 Standards for use in commercial establishments
  • Front-breathing design lets you make the best use of space by installing your appliance under the counter
  • High temperature alarm sounds if the unit's interior goes out of the recommended range
  • Slide-out drawers for full refrigeration storage
  • Electronic controls ensure easy temperature management, with an external readout in Celsius or Fahrenheit
  • Elegant and efficient lighting offers a gentle illumination for the drawer interiors
  • Sleek stainless steel handles add an elegant touch to any setting
  • Audible alarm will sound if either drawer is left open longer than one minute
  • High temperature alarm sounds if the unit's interior goes out of the recommended range

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.