Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24in Wide 2-Drawer Refrigerator-Freezer, ADA Compliant

  • Mfr # ADRF244

  • Zoro # G816281331


product price: $2,464.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Height
31.88 in
Standards
ETL -ETL-C -ETL-S
Refrigerator Capacity
3.32 cu.ft.
Overall Depth
22.5 in
Width
23.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADRF244
Zoro #
G816281331
UPC #
761101079578
Country of Origin
China

Dimensions

Height
31.88 in
Overall Depth
22.5 in
Width
23.38 in

Details

Standards
ETL -ETL-C -ETL-S
Item
RefrigeratorFreezer
Refrigerator Capacity
3.32 cu.ft.
Defrost
Frost-Free
Color
Black
Door Material
Stainless Steel/Panel-Ready
Finish
Black
Construction Material
Stainless Steel/Panel-Ready
Refrigerator Item
RefrigeratorFreezer
Application
RefrigeratorFreezer
Freezer Capacity
3.32 cu. ft.

Description

Summit manufactures an extensive selection of drawer refrigeration designed to bring elegant style and modern convenience to any undercounter space, with ADA compliant choices designed for indoor and outdoor installation. Sized at just under 24in wide and 32in high.


  • Complete refrigeration storage solution with top drawer refrigerator and bottom drawer freezer
  • Sized just under 32" high to allow installation under lower ADA compliant counters
  • Front-breathing design allows you to make the best use of space by installing your appliance under the counter and flush with other cabinets in 24" wide openings
  • Electronic controls located on the top drawer ensure intuitive temperature management, with an external readout that can switch from Celsius to Fahrenheit at the touch of a button
  • ETL-S listed to ANSI-NSF Standard 7 for commercial use
  • Drawer interiors and exteriors are fully constructed from 304 grade stainless steel for weatherproof durability and elegant style
  • Drawers accept overlay panels (size: 23.43" x 14.1" at 3/4" thick) to let you seamlessly blend the refrigerator into cabinetry design
  • Sleek stainless steel handles add an elegant touch to any setting
  • No-frost operation for minimum user maintenance
  • Electronic controls located on the top drawer ensure intuitive temperature management, with an external readout that can switch from Celsius to Fahrenheit at the touch of a button

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.