Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24in Wide 2-Drawer Refrigerator-Freezer, ADA Compliant

  • Mfr # ADRF244CSS

  • Zoro # G016281353


product price: $3,167.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Refrigerator Capacity
3.32 cu.ft.
Color
Stainless Steel
Height
31.88 in
Standards
ETL -ETL-C -ETL-S
Width
23.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADRF244CSS
Zoro #
G016281353
UPC #
761101088242
Country of Origin
China

Dimensions

Height
31.88 in
Width
23.38 in
Overall Depth
22.5 in

Details

Refrigerator Capacity
3.32 cu.ft.
Color
Stainless Steel
Standards
ETL -ETL-C -ETL-S
Item
RefrigeratorFreezer
Defrost
Frost-Free
Door Material
Stainless Steel/Panel-Ready
Freezer Capacity
3.32 cu. ft.
Finish
Stainless Steel
Refrigerator Item
RefrigeratorFreezer
Construction Material
Stainless Steel/Panel-Ready
Application
RefrigeratorFreezer

Description

Summit manufactures an extensive selection of drawer refrigeration designed to bring elegant style and modern convenience to any undercounter space, with ADA compliant choices designed for indoor and outdoor installation. Sized at just under 24in wide and 32in high.


  • Complete refrigeration storage solution with top drawer refrigerator and bottom drawer freezer
  • Sized just under 32" high to allow installation under lower ADA compliant counters
  • Front-breathing design allows you to make the best use of space by installing your appliance under the counter and flush with other cabinets in 24" wide openings
  • Elegant LED lighting in a gentle white hue illuminates the refrigerator section for an easy view of the interior
  • Drawer interiors and exteriors are fully constructed from 304 grade stainless steel for weatherproof durability and elegant style
  • Drawers accept overlay panels (size: 23.43" x 14.1" at 3/4" thick) to let you seamlessly blend the refrigerator into cabinetry design
  • Sleek stainless steel handles add an elegant touch to any setting
  • No-frost operation for minimum user maintenance
  • Electronic controls located on the top drawer ensure intuitive temperature management, with an external readout that can switch from Celsius to Fahrenheit at the touch of a button
  • Elegant LED lighting in a gentle white hue illuminates the refrigerator section for an easy view of the interior

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.