Zoro Homepage

24in Wide 2-Drawer Refrigerator-Freezer Panels Not Included

  • Mfr # ADRF244PNR

  • Zoro # G216281283


product price: $2,464.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Standards
ETL -ETL-C -ETL-S
Defrost
Frost-Free
Color
Black
Refrigerator Capacity
3.32 cu.ft.
Overall Depth
22.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADRF244PNR
Zoro #
G216281283
UPC #
761101088211
Country of Origin
China

Dimensions

Overall Depth
22.5 in
Height
31.88 in
Width
23.38 in

Details

Standards
ETL -ETL-C -ETL-S
Defrost
Frost-Free
Color
Black
Refrigerator Capacity
3.32 cu.ft.
Item
RefrigeratorFreezer
Door Material
Panel-Ready
Freezer Capacity
3.32 cu. ft.
Refrigerator Item
RefrigeratorFreezer
Finish
Black
Construction Material
Panel-Ready
Application
RefrigeratorFreezer

Description

Summit manufactures an extensive selection of drawer refrigeration for versatile installation indoor or outdoor kitchen spaces, with customizable designs that allow easy integration into any cabinet style. Sized at just under 24in wide and 32in high.


  • Complete refrigeration storage solution with top drawer refrigerator and bottom drawer freezer
  • Drawers accept overlay panels (size: 23.43" x 14.1" at 3/4" thick) to let you seamlessly blend the refrigerator into cabinetry design
  • Sized just under 32" high to allow installation under lower ADA compliant counters
  • Elegant LED lighting in a gentle white hue illuminates the refrigerator section for an easy view of the interior
  • Constructed and approved for outdoor installation (as well as use indoors) with a fully sealed cooling system and weatherproof exterior
  • Drawer interiors and exteriors are fully constructed from 304 grade stainless steel for weatherproof durability and elegant style
  • Sleek stainless steel handles add an elegant touch to any setting
  • No-frost operation for minimum user maintenance
  • Electronic controls located on the top drawer ensure intuitive temperature management, with an external readout that can switch from Celsius to Fahrenheit at the touch of a button
  • Elegant LED lighting in a gentle white hue illuminates the refrigerator section for an easy view of the interior

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.