Zoro Homepage

24in Wide 208-240V 4-Zone Induction Cooktop

  • Mfr # SINC4B241B

  • Zoro # G416281502


product price: $547.99
/ea
Free Shipping & Returns

Key Features

Depth
20.5 in
Width
23.25 in
Standards
ETL -ETL-C
Color
Black
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SINC4B241B
Zoro #
G416281502
UPC #
761101077598
Country of Origin
China

Dimensions

Depth
20.5 in
Width
23.25 in
Height
2 in

Details

Item
InductionCooktop
Standards
ETL -ETL-C
Color
Black
Application
InductionCooktop
Finish
Black

Description

Enjoy the ease, speed, and safety of induction cooking with Summit's selection of energy efficient induction cooktops. The SINC4B241B is an ENERGY STAR certified 4-zone induction cooktop designed for use with 208-240V power sources. It comes in a popular size ideal for smaller kitchen spaces, including hotel suites and studio apartments. It is designed for installation in common cutouts sized at 21-7/8in W x 19-5/8in D.


  • Four cooking elements featuring magnetic heating for precise and efficient cooking
  • Powerful elements with fast heating to meet most stovetop cooking needs
  • Elegant style on a smooth, jet blaack glass surface for a contemporary look that is easier to clean
  • Safety feature lets you lock the cooktop to prevent unsupervised heating
  • 6-1/4" front right and rear left elements operate at 1500W (or 2000W using boost) to cover most general cooking needs
  • Largest elements are located diagonally, with maximum spacing to allow large cooking vessels in use simultaneously
  • All cooking zones include a "boost" function that lets them operate at a higher setting for up to 5 minutes, ideal for reducing cook time when boiling water
  • Allows you to program either burner to heat at a specified level for up to 99 minutes and either turn off when finished or display a countdown with an audible alert when the time is up
  • If the cooktop on/off switch is touched but no power level is selected within one minute, the cooktop automatically turns off
  • Safety feature lets you lock the cooktop to prevent unsupervised heating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.