Zoro Homepage

24in Wide 208-240V 4-Zone Induction Cooktop

  • Mfr # SINC4B242W

  • Zoro # G816281461


product price: $848.99
/ea
Free Shipping & Returns

Key Features

Width
23.25 in
Color
White
Height
2 in
Standards
ETL -ETL-C
Depth
20.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SINC4B242W
Zoro #
G816281461
UPC #
761101077604
Country of Origin
China

Dimensions

Width
23.25 in
Height
2 in
Depth
20.5 in

Details

Color
White
Standards
ETL -ETL-C
Item
InductionCooktop
Application
InductionCooktop
Finish
White

Description

Enjoy the ease, speed, and safety of induction cooking with Summit's selection of energy efficient induction cooktops. The SINC4B242W is a 4-zone induction cooktop designed for use with 208-240V power sources. It comes in a popular size ideal for smaller kitchen spaces, including hotel suites and studio apartments. It is designed for installation in common cutouts sized at 21-7/8in W x 19-5/8in D.


  • Electromagnetic heating technology where heat is generated inside your cookware, ensuring a more efficient process with less energy waste, faster heating, and a safer cooking experience
  • Powerful elements with fast heating to meet most stovetop cooking needs
  • Easy cleanup and elegant style on a smooth ceramic glass surface in clean white finish
  • Safety feature lets you lock the cooktop to prevent unsupervised heating
  • 6-1/4" front right and rear left elements operate at 1500W to cover most general cooking needs
  • Largest elements are located diagonally, with maximum spacing to allow large cooking vessels in use simultaneously
  • Safety feature lets you lock the cooktop to prevent unsupervised heating
  • Allows you to program either burner to heat at a specified level for up to 99 minutes and either turn off when finished or display a countdown with an audible alert when the time is up
  • If the cooktop on/off switch is touched but no power level is selected within one minute, the cooktop automatically turns off

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.