Zoro Homepage

24in Wide 230V 4-Burner Radiant Cooktop

  • Mfr # CR424BL

  • Zoro # G816281997


product price: $1,049.99
/ea
Free Shipping & Returns

Key Features

Depth
20.5 in
Color
Black
Height
3 in
Width
24 in
Standards
UL -ULC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR424BL
Zoro #
G816281997
UPC #
761101030258
Country of Origin
United States

Dimensions

Depth
20.5 in
Height
3 in
Width
24 in

Details

Color
Black
Item
ElectricCooktop
Standards
UL -ULC
Finish
Black
Application
ElectricCooktop

Description

SUMMIT introduces a new series of smooth-top electric cooktops sized for 24in wide kitchen counter spaces, all made in the USA with the industry's best elements. The CR424BL is a 220V cooktop featuring four 1200W burners made by E.G.O. in Germany. The smooth black ceramic glass surface is constructed from Schott Ceran for long-lasting durability, easy cleanup, and sleek kitchen style. An elegant trim in 304 grade stainless steel completes the look. Sized for 24in wide countertop spaces, the CR424BL fits many common cutout sizes. This unit is also available in a white glass finish see the CR424WH.


  • Designed to fit 22.13" W x 18.63" D cutouts
  • Considered by many to be the industry's best cooking technology, this unit features four 1200W 6-1/2" burners made in Germany by E.G.O.
  • Smooth ceramic glass cooking surface in a sleek black finish
  • Each burner includes an indicator light to show when the unit is on
  • Stainless steel border adds an extra touch of style
  • Each burner includes an indicator light to show when the unit is on

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.