Zoro Homepage

24in Wide 230V 4-Burner Radiant Cooktop

  • Mfr # CR424WH

  • Zoro # G116281956


product price: $1,018.99
/ea
Free Shipping & Returns

Key Features

Depth
20.5 in
Height
3 in
Width
24 in
Standards
UL -ULC
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR424WH
Zoro #
G116281956
UPC #
761101030265
Country of Origin
United States

Dimensions

Depth
20.5 in
Height
3 in
Width
24 in

Details

Standards
UL -ULC
Item
ElectricCooktop
Color
White
Finish
White
Application
ElectricCooktop

Description

SUMMIT introduces a new series of smooth-top electric cooktops sized for 24in wide kitchen counter spaces, all made in the USA with the industry's best elements. The CR424WH is a 220V cooktop featuring four 1200W burners made by E.G.O. in Germany. The smooth white ceramic glass surface is constructed from Schott Ceran for long-lasting durability, easy cleanup, and sleek kitchen style. An elegant trim in 304 grade stainless steel completes the look. Sized for 24in wide countertop spaces, the CR424WH fits many common cutout sizes. This unit is also available in a black glass finish see the CR424BL.


  • Designed to fit 22.13" W x 18.63" D cutouts
  • Considered by many to be the industry's best cooking technology, this unit features four 1200W 6-1/2" burners made in Germany by E.G.O.
  • Smooth ceramic glass cooking surface in a clean white finish
  • Each burner includes an indicator light to show when the unit is on
  • Stainless steel border adds an extra touch of style
  • Each burner includes an indicator light to show when the unit is on

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.