Zoro Homepage

24in Wide 230V 4-Burner Radiant Cooktop

  • Mfr # CR4B23T6W

  • Zoro # G116281949


product price: $984.99
/ea
Free Shipping & Returns

Key Features

Depth
20.5 in
Height
2 in
Color
White
Width
23.25 in
Standards
ETL -ETL-C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR4B23T6W
Zoro #
G116281949
UPC #
761101053264
Country of Origin
China

Dimensions

Depth
20.5 in
Height
2 in
Width
23.25 in

Details

Color
White
Standards
ETL -ETL-C
Item
ElectricCooktop
Application
ElectricCooktop
Finish
White

Description

SUMMIT's collection of smooth-top radiant cooktops offers an easy-to-clean design with modern style built for smaller kitchen spaces. The CR4B23T6W is a 24in wide 230V radiant cooktop designed to fit popular 22in W x 19-1/2in D counter cutouts. The surface is made from smooth Schott ceramic glass in a classic white finish for a durable, modern look. This unit does not ship with a power cord and must be hard-wired by a professional. Unlike many other 24in wide cooktops, the CR4B23T6W includes an extra large 2200W 8in element to accommodate large cooking vessels and offer faster heating when boiling water. For added versatility, this dual zone element can also be used at a 5in diameter for smaller pots and pans. The front right and rear left 5-1/2in elements cook at 1200W, while the front left zone is 7in wide with an 1800W operation to handle larger meals. The digital touch controls are located in the front for easier accessibility, preventing users from reaching over hot burners when cooking. The temperature is easy to adjust at the touch of a button, with 9 power levels for each burner. This unit also includes a timer function that lets you program a power level and cook time up to 99 minutes. The burner turns off automatically when the cooking duration has finished. Safety features include a child lock function, automatic shutoff after two hours, and residual heat indicators for all four elements. With its attractive design, smartly designed burner configuration, and intuitive touch controls, the CR4B23T6W brings a user-friendly cooking performance with reliable safety to small kitchen spaces.


  • Made in Germany, the white Schott glass offers easier cleanup and lasting durabilty
  • Burner located on the rear right corner has an 8" diameter and powerful 2200W cooking power to handle large pots and help boil water with more speed
  • Burner located on the front left corner is 7" in diameter to handle larger cooking vessels
  • Fits counter cutout sizes that are 22" wide by 19.5" deep
  • Rear right burner includes an inner 5" burner, allowing you to save energy when heating smaller cookware
  • Easy operation with a digital control panel and digital display
  • Select and adjust your heating levels at the touch of a button
  • Allows you to program either burner to heat at a specified level for up to 99 minutes
  • Each burner includes a residual heat indicator to warn users if the surface is still too hot to touch
  • Fits counter cutout sizes that are 22" wide by 19.5" deep

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.