Zoro Homepage

24in Wide 230V 4-Burner Radiant Cooktop

  • Mfr # CR4B242BK

  • Zoro # G016281780


product price: $779.99
/ea
Free Shipping & Returns

Key Features

Depth
20.5 in
Color
Black
Height
3 in
Width
24 in
Application
ElectricCooktop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR4B242BK
Zoro #
G016281780
UPC #
761101078731
Country of Origin
Turkey

Dimensions

Depth
20.5 in
Height
3 in
Width
24 in

Details

Color
Black
Item
ElectricCooktop
Application
ElectricCooktop
Finish
Black

Description

Summit offers an extensive selection of radiant cooktops for all kitchen spaces, including 24in wide European choices. The CR4B242BK is a 230V 6000W electric cooktop designed to fit common 22-1/8in W x 19-3/8in D cutouts. Two 7.5in elements offer 1800W of power for larger cooking vessels, with two standard 6in 1200 elements to handle lighter cooking needs. The glass surface comes in a striking jet black finish. Color-matched push-to-turn knobs complete the look. The side-mounted control panel helps to free up space in front when cooking. This unit includes individual indicator lights to show which burners are in use. In addition to the CR4B242BK, Summit offers a variety of cooktop choices, including white glass models, induction cooktops, coil cooktops, and more. Browse our website to explore our full selection.


  • Designed to fit 22.13" W x 19.38" D cutouts
  • Smooth ceramic glass cooking surface in a sleek black finish
  • Front left and rear right burners are sized at 7.5" with 1800W of cooking power for larger pots and pans`
  • Requires professional hardwired installation
  • Controls require a gentle push to help prevent cooking accidents
  • Individual indicator lights show which burner is in use
  • Requires professional hardwired installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.