Zoro Homepage

24in Wide 240V 4-Burner Coil Cooktop

  • Mfr # CR4SS24

  • Zoro # G316281411


product price: $435.99
/ea
Free Shipping & Returns

Key Features

Height
2.56 in
Depth
20 in
Width
23.5 in
Standards
ETL -ETL-C
Color
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR4SS24
Zoro #
G316281411
UPC #
761101066141
Country of Origin
China

Dimensions

Height
2.56 in
Depth
20 in
Width
23.5 in

Details

Item
ElectricCooktop
Standards
ETL -ETL-C
Color
Stainless Steel
Application
ElectricCooktop
Finish
Stainless Steel

Description

Summit's collection of electric cooktops offers the perfect fit and finish for a variety of kitchen spaces. Sized at 24in wide, the CR4SS24 is a 208-240V cooktop with four coil elements. The two rear 8in elements offer a full 1800W each of cooking power, ideal for heating large pots and pans. The 1200W front burners are sized at a standard 6in. Each burner includes a removable chrome drip bowl for easy cleanup. These elements are designed to the most current UL safety standards and include a safety function to cycle off before reaching dangerous flashpoint temperatures. Heating resumes automatically. The CR4SS24 comes in a stainless steel finish, ideal for matching any home or hotel kitchen style. The push-to-turn knobs are centrally located for easy and safer use that complies with ADA guidelines, eliminating any need to reach over hot burners to adjust the temperature. Indicator lights help to identify which burners are in use. The CR4SS24 is designed for professional installation in 22.5in W x 18.5in D cutouts and does not include a cord. With its attractive style and user-friendly layout, this is the perfect cooktop for completing your kitchen at a friendly price.


  • Surface is made from stainless steel for an attractive and easy to clean look
  • 8" elements located in the rear to accommodate large pots and pans
  • Front elements features a 6" diameter to handle most standard cooking applications
  • Designed for built-in installation in 22.5" x 18.5" cutouts
  • Attractive style offers a modern complement to the brushed stainless steel cooktop finish
  • Drip pans help to contain spills and can be removed for easy cleaning
  • Upfront controls and easy-to-operate knobs offer easier accessibility
  • Prevents accidents by requiring a small amount of force to turn on cooktop heat
  • Individual lights for each burner allow you to easily see which zone is in use for added safety when cooking
  • Designed for built-in installation in 22.5" x 18.5" cutouts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.