Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24in Wide 4-Burner Coil Cooktop

  • Mfr # SEL03

  • Zoro # G716281578


product price: $390.99
/ea
Free Shipping & Returns

Key Features

Color
Bisque
Width
24 in
Depth
20 in
Height
3.75 in
Finish
Bisque
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEL03
Zoro #
G716281578
UPC #
761101000763
Country of Origin
United States

Dimensions

Width
24 in
Depth
20 in
Height
3.75 in

Details

Item
ElectricCooktop
Color
Bisque
Finish
Bisque
Application
ElectricCooktop

Description

Summit Appliance offers a wide selection of American-made household cooktops built for long-lasting durability in space-challenged kitchens. The SEL03 is a 24in wide 220-240V electric cooktop designed to fit 22-5/8in wide x 18-5/8in deep cutouts. It features a porcelain surface in a retro bisque finish for a classic look, with a recessed design that helps to contain spills. Side-located push-to-turn knobs offer easy and safe use, with an indicator lights to show when the cooktop is on. Designed to meet the most current UL safety standards, this unit features one 8in 950W and three 6in 650W coil elements. These operate at lower wattage than standard electric cooktops, allowing for a slow but steady heating process that will not cycle off. Each element includes a removable chrome drip pan for easier cleanup. This is a 220V cooktop and requires professional installation. It is compatible with a standard 40 amp 3 or 4-wire range cord. The SEL03 is designed and constructed in the USA. Additional finishes are available, as well as 30in sizes for larger kitchen spaces and matching wall ovens. Browse our website to explore our complete selection.


  • Designed and constructed domestically
  • Fits 22-5/8" W x 18-5/8" D counter cutouts
  • Bisque finish on scratch resistant top
  • Cooktop knobs are located on the right side of the cooktop, reducing the risk of accidentally adjusting the heating in busy kitchens
  • Complies with the latest UL safety standards, the elements operate at lower wattage for slower but steadier heating that will not cycle off
  • Each coil element includes a removable chrome pan to catch spills for easier cleanup
  • Larger element is ideal for heating wider pots and pans
  • Standard burners accommodate most heating needs
  • Curved design helps to contain spills on the surface
  • Cooktop knobs are located on the right side of the cooktop, reducing the risk of accidentally adjusting the heating in busy kitchens

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.