Zoro Homepage

24in Wide 4-Burner Gas Cooktop

  • Mfr # SNL033

  • Zoro # G216281849


product price: $463.99
/ea
Free Shipping & Returns

Key Features

Height
3.75 in
Standards
CSA
Depth
20 in
Width
24 in
Color
Bisque
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNL033
Zoro #
G216281849
UPC #
761101043920
Country of Origin
United States

Dimensions

Height
3.75 in
Depth
20 in
Width
24 in

Details

Standards
CSA
Color
Bisque
Item
GasCooktop
Application
GasCooktop
Finish
Bisque

Description

Summit Appliance offers a wide selection of American-made household cooktops built for long-lasting durability in space-challenged kitchens. The SNL033 is a 24in wide gas cooktop designed to fit common 22-5/8in wide x 18-5/8in deep cutouts. It features a scratch-resistant porcelain surface in a retro bisque finish, with a recessed design that helps to contain spills. Side-located push-to-turn knobs offer easy and safe use. Four open 9000 BTU burners include built-in enamel grates. This unit comes set for natural gas but can be converted to propane with the purchase of the Kit LP accessory. It utilizes electronic spark ignition and includes a pre-installed 115V 3-prong cord. The SNL033 is designed and constructed in the USA. Additional finishes are available, as well as 30in sizes for larger kitchen spaces and matching wall ovens. Browse our website to explore our complete selection.


  • Designed and constructed domestically
  • Fits common 22-5/8" W x 18-5/8" D counter cutouts
  • 9000 BTU burners with built-in enamel grates to meet most cooking needs
  • Knobs require a small amount of force to ensure burners are not accidentally turned on
  • Scratch-resistant design for lasting durability
  • Curved design helps to contain spills on the surface
  • Spark ignition system with a pre-installed 115V 3-prong cord
  • Set for use with natural gas connection. To convert for propane use, add Kit LP
  • Cooktop knobs are located on the right side of the cooktop, clearing up space in the front for easier cooking
  • Knobs require a small amount of force to ensure burners are not accidentally turned on

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.