Zoro Homepage

24in Wide 4-Burner Propane Gas Cooktop, Battery Start

  • Mfr # WLL03P

  • Zoro # G716281851


product price: $482.99
/ea
Free Shipping & Returns

Key Features

Color
White
Standards
CSA
Width
24 in
Height
3.75 in
Depth
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLL03P
Zoro #
G716281851
UPC #
761101084176
Country of Origin
United States

Dimensions

Width
24 in
Height
3.75 in
Depth
20 in

Details

Color
White
Standards
CSA
Item
GasCooktop
Application
GasCooktop
Finish
White

Description

Summit Appliance offers a wide selection of American-made household cooktops built to last in space-challenged kitchens, including off-grid settings with non-traditional power needs. The WLL03P is a 24in wide LP gas cooktop designed to fit common 22-5/8in wide x 18-5/8in deep cutouts. It utilizes battery start ignition with a standard 9V battery included, ideal for rural areas or other homes not using electricity to power appliances. This item is preset for propane/LP gas connections. For the same item designed for use with natural gas, see the WNL03P. The scratch-resistant porcelain surface comes in a clean white finish, with a recessed design that helps to contain spills. Side-located push-to-turn knobs offer easy and safe use. Four open 9000 BTU burners include built-in enamel grates. The WLL03P is designed and constructed in the USA. Additional finishes are available, as well as 30in sizes for larger kitchen space. Browse our website to explore our complete selection.


  • Pre-set for propane, with a battery start ignition system that doesn't require electrical access
  • Ships pre-set for use with LP gas
  • Uses a 9V battery (included) to ignite the burners, providing a convenient off-grid solution to kitchens previously using pilot lights when no electricity is available
  • Curved design helps to contain spills on the surface
  • 9000 BTU burners with built-in enamel grates to meet most cooking needs
  • Classic design in a clean white finish to match any kitchen
  • Scratch-resistant design for lasting durability
  • Knobs require a small amount of force to ensure burners are not accidentally turned on
  • Cooktop knobs are located on the right side of the cooktop, clearing up space in the front for easier cooking
  • Curved design helps to contain spills on the surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.