Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24in Wide Break Room Refrigerator-Freezer, ADA Compliant

  • Mfr # BKRF663BBIADA

  • Zoro # G116281390


product price: $1,495.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Height
32 in
Width
23.63 in
Refrigerator Capacity
5.1 cu.ft.
Overall Depth
23 in
Defrost
Cycle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKRF663BBIADA
Zoro #
G116281390
UPC #
761101061382
Country of Origin
Serbia

Dimensions

Height
32 in
Width
23.63 in
Overall Depth
23 in

Details

Color
Black
Item
RefrigeratorFreezer
Refrigerator Capacity
5.1 cu.ft.
Defrost
Cycle
Standards
UL -ULC
Freezer Capacity
5.1 cu. ft.
Refrigerator Item
RefrigeratorFreezer
Application
RefrigeratorFreezer
Finish
Black

Description

SUMMIT's selection of break room refrigeration features a variety of units for convenient and reliable storage in hospitals, clinics, and other facilities. The BKRF663BBIADA is a built-in undercounter refrigerator-freezer made in Europe and sized with a 24in footprint. It features a black exterior finish and stainless steel handle, with a user-reversible door swing for added flexibility. A factory-installed NIST calibrated thermometer is located in the kickplate to provide a continuous display of the current and high/low temperatures of the refrigerator compartment to the nearest tenth of a degree. Temperature can be viewed in Celsius or Fahrenheit for added convenience. The device also includes an audible alarm to warn of major temperature fluctuations. Inside, the BKRF663BBIADA features a dual evaporator to allow separated cooling of the fresh and frozen food sections. The refrigerated compartment utilizes low maintenance automatic defrost, while the interior freezer compartment is manual defrost to achieve lower storage temperatures ideal for frozen food. Additional features include adjustable glass shelves, a crisper drawer, door racks for condiments and tall bottles, and an automatic interior light. The BKRF663BBIADA features a front-breathing design for built-in installation under counters, but can also be used freestanding. This unit is sized at 32in high for use under lower ADA compliant counter spaces. For this unit in white, see the BKRF661BIADA. Note: Model prefix inBKRFin is a marketing designation. Actual unit will carry Summit model number CT663BBIADA.


  • Sized at 32" high for use under lower ADA compliant counters
  • Make the best use of space by installing your appliance under the counter and flush with other cabinets
  • Thermometer provides an external readout of the current and high/low refrigerator temperature to the nearest tenth of a degree
  • Automatically illuminates when you open the door
  • This system utilizes user-friendly automatic defrost operation in the fresh food section and efficient manual defrost operation in the freezer compartment
  • Our unique and efficient design separately cools the refrigerator while maintaining a lower temperature in the freezer compartment by utilizing two evaporators
  • Rearrange your refrigerator space to accommodate all shapes and sizes or remove shelves for a simple clean-up
  • Get the longest life and best taste out of produce by storing it in a convenient slide drawer
  • Store tall bottles and condiments right on the door for convenient access
  • Automatically illuminates when you open the door

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.