Zoro Homepage

24in Wide Break Room Refrigerator-Freezer

  • Mfr # BKRF1089PL

  • Zoro # G516281891


product price: $1,499.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Color
Black
Defrost
Frost-Free
Refrigerator Capacity
10.1 cu.ft.
Height
61.88 in
Width
23.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKRF1089PL
Zoro #
G516281891
UPC #
761101107912
Country of Origin
China

Dimensions

Height
61.88 in
Width
23.25 in
Overall Depth
26.5 in

Details

Color
Black
Defrost
Frost-Free
Refrigerator Capacity
10.1 cu.ft.
Item
RefrigeratorFreezer
Standards
CSA -CSA-C
Door Material
Stainless Look
Refrigerator Item
RefrigeratorFreezer
Finish
Black
Application
RefrigeratorFreezer
Freezer Capacity
10.1 cu. ft.

Description

Summit's selection of break room refrigeration features a variety of units for convenient and reliable storage in hospitals, clinics, and other facilities. The BKRF1089PL is a full-sized refrigerator-freezer specifically designed for use in break rooms and other common areas. The large interior offers 10.1 cu.ft. of storage capacity. A dial thermostat located inside affords easy temperature management, with two NIST-calibrated thermometers externally mounted on top of the unit to provide a temperature readout of the current and high/low temperatures in each section to the nearest tenth of a degree. Temperature can be viewed in Celsius or Fahrenheit for added convenience. Each thermometer includes an audible high/low alarm function to warn users if the refrigerator or freezer section goes out of the specified temperature range. Inside, the BKRF1089PL utilizes frost-free operation for easy user maintenance. Both the refrigerator and freezer compartments include adjustable spill-proof glass shelves and door racks for easy storage. A large crisper drawer helps keep your greens fresh. The refrigerator section includes an automatic interior light for an easy view of stored contents. The BBKRF1089PL features an all-white interior for easy cleanability. This unit is available with a left-hand door swing see the BKRF1089PLLHD, as well as with whitesee the BKRF1088W and blacksee the BKRF1087B doors. Visit summitappliance.com to view the complete collection.


  • Complete break room refrigeration storage solution with top mount freezer and bottom refrigerator
  • Two thermometers provide an external readout of the current and high/low refrigerator and freezer temperature to the nearest tenth of a degree
  • Both thermometers include an audible alarm that can be set by the user
  • Rearrange your refrigerator space to accommodate all shapes and sizes or remove shelves for a simple clean-up
  • Limited space is no problem for our thin-line models, designed specifically for those hard-to-fit spots
  • 10.1 cu.ft. interior offers generous storage in a slim fit
  • Doors offer the look of stainless steel complete with a vertical grain, but the easier cleanability of a fingerprint-resistant steel finish
  • Dial thermostat located inside for easy temperature management
  • Twin crisper drawers offer the ideal storage conditions for produce, helping you to keep your fruits and vegetables separated
  • Rearrange your refrigerator space to accommodate all shapes and sizes or remove shelves for a simple clean-up

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.