Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24in Wide Break Room Refrigerator-Freezer

  • Mfr # BKRF661

  • Zoro # G416281441


product price: $1,149.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Height
32.63 in
Refrigerator Capacity
5.1 cu.ft.
Defrost
Cycle
Width
23.63 in
Overall Depth
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKRF661
Zoro #
G416281441
UPC #
761101061351
Country of Origin
Serbia

Dimensions

Height
32.63 in
Width
23.63 in
Overall Depth
23 in

Details

Refrigerator Capacity
5.1 cu.ft.
Color
White
Defrost
Cycle
Item
RefrigeratorFreezer
Standards
UL -ULC
Refrigerator Item
RefrigeratorFreezer
Finish
White
Application
RefrigeratorFreezer
Freezer Capacity
5.1 cu. ft.

Description

SUMMIT's selection of break room refrigeration features a variety of units for convenient and reliable storage in hospitals, clinics, and other facilities. The BKRF661 is a counter height refrigerator-freezer made in Europe and sized with a 24in footprint. It features a white exterior finish and stainless steel handle, with a user-reversible door swing for added flexibility. A factory-installed NIST calibrated thermometer is located in the kickplate to provide a continuous display of the current and high/low temperatures of the refrigerator compartment to the nearest tenth of a degree. Temperature can be viewed in Celsius or Fahrenheit for added convenience. The device also includes an audible alarm to warn of major temperature fluctuations. Inside, the BKRF661 features a dual evaporator to allow separated cooling of the fresh and frozen food sections. The refrigerated compartment utilizes low maintenance automatic defrost, while the interior freezer compartment is manual defrost to achieve lower storage temperatures ideal for frozen food. Additional features include adjustable glass shelves, a crisper drawer, door racks for condiments and tall bottles, and an automatic interior light. The BKRF661 is designed for freestanding use. For a built-in version, see the BKRF661BI. Additional styles and ADA compliant sizes are available. Note: Model prefix inBKRFin is a marketing designation. Actual unit will carry Summit model number CT661.


  • Ideal 24" footprint offers full 5.1 cu.ft. storage capacity in a slim fit
  • Thermometer provides an external readout of the current and high/low refrigerator temperature to the nearest tenth of a degree
  • Audible alarm sounds if the refrigerator interior temperature rises or falls out of set range
  • Cold wall design with hidden evaporator creates a seamless, easy to clean interior
  • Our unique and efficient design separately cools the refrigerator while maintaining a lower temperature in the freezer compartment by utilizing two evaporators
  • Rearrange your refrigerator space to accommodate all shapes and sizes or remove shelves for a simple clean-up
  • Get the longest life and best taste out of produce by storing it in a convenient slide drawer
  • Store tall bottles and condiments right on the door for convenient access
  • Automatically illuminates when you open the door
  • Cold wall design with hidden evaporator creates a seamless, easy to clean interior

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.