Zoro Homepage

24in Wide Built-In 3-Drawer All-Refrigerator

  • Mfr # SP6DS3D

  • Zoro # G416281748


product price: $2,212.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Width
23.38 in
Standards
ETL -ETL-C -ETL-S
Defrost
Frost-Free
Refrigerator Capacity
4.9 cu.ft.
Overall Depth
23.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP6DS3D
Zoro #
G416281748
UPC #
761101108216
Country of Origin
China

Dimensions

Width
23.38 in
Overall Depth
23.88 in
Height
33.88 in

Details

Item
Refrigerator
Standards
ETL -ETL-C -ETL-S
Defrost
Frost-Free
Refrigerator Capacity
4.9 cu.ft.
Color
Black
Door Material
Stainless Steel
Freezer Capacity
4.9 cu. ft.
Refrigerator Item
Refrigerator
Finish
Black
Construction Material
Stainless Steel
Application
Refrigerator

Description

Summit brings luxury and convenience under the counter with a fully featured 3-drawer all-refrigerator. Model SP6DS3D is sized with an easy-fitting 24in footprint. The front-breathing system allows built-in installation, while the fully finished cabinet enables freestanding use. The three drawers are constructed from stainless steel inside and out for lasting durability and easy-to-clean convenience.


  • 24" wide all-refrigerator with three slide-out drawers for built-in or freestanding use
  • Slide-out drawers for full refrigeration storage and easy seperation of meats, cheeses, and produce
  • ETL-S listed to NSF-7 standards allows use in commercial kitchens
  • Audible alarm will sound if the drawers are left ajar for over a minute
  • Durable construction in a luxury finish
  • No-frost operation for minimum user maintenance
  • Durable, weatherproof construction designed to hold up to the elements
  • Electronic controls ensure easy temperature management, with an external readout in Celsius or Fahrenheit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.