Zoro Homepage

24in Wide Built-In 3-Drawer Outdoor All-Refrigerator

  • Mfr # SP6DS3DOS

  • Zoro # G516281617


product price: $2,269.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Refrigerator Capacity
4.9 cu.ft.
Standards
ETL -ETL-C -ETL-S
Height
33.88 in
Overall Depth
23.88 in
Width
23.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP6DS3DOS
Zoro #
G516281617
UPC #
761101148649
Country of Origin
China

Dimensions

Height
33.88 in
Overall Depth
23.88 in
Width
23.38 in

Details

Refrigerator Capacity
4.9 cu.ft.
Item
Refrigerator
Standards
ETL -ETL-C -ETL-S
Defrost
Frost-Free
Color
Black
Door Material
Stainless Steel
Refrigerator Item
Refrigerator
Finish
Black
Freezer Capacity
4.9 cu. ft.
Application
Refrigerator
Construction Material
Stainless Steel

Description

Summit brings luxury and convenience outside with a fully featured weatherproof three-drawer all-refrigerator. Model SP6DS3DOS is sized with an easy-fitting 24in footprint constructed for safe use in outdoor kitchens. The front-breathing system allows built-in installation, while the fully finished cabinet enables freestanding use. The three drawers are constructed from stainless steel inside and out for lasting durability and easy-to-clean convenience.


  • 24" wide all-refrigerator with three slide-out drawers for built-in or freestanding use outdoors or indoors
  • Durable, weatherproof construction designed to hold up to the elements and approved for outdoor use
  • Slide-out drawers for full refrigeration storage and easy seperation of meats, cheeses, and produce
  • Audible alarm will sound if the drawers are left ajar for over a minute
  • Durable construction in a luxury finish
  • Audible alarm will sound if the drawers are left ajar for over a minute
  • Electronic controls ensure easy temperature management, with an external readout in Celsius or Fahrenheit
  • No-frost operation for minimum user maintenance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.