Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24in Wide Built-In All-Freezer, ADA Compliant

  • Mfr # ALFZ51

  • Zoro # G016281995


product price: $1,583.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Standards
ETL -ETL-C -ETL-S
Depth
23.38 in
Color
Black
Capacity
4 cu. ft.
Height
31.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALFZ51
Zoro #
G016281995
UPC #
761101085043
Country of Origin
China

Dimensions

Depth
23.38 in
Height
31.63 in
Width
23.38 in

Details

Standards
ETL -ETL-C -ETL-S
Color
Black
Capacity
4 cu. ft.
Item
Freezer
Door Material
Stainless Steel
Defrost Type
Frost-Free
Finish
Black
Application
Freezer

Description

Summit manufactures the industry's largest selection of built-in appliances sized for use under lower ADA compliant counters, including frost-free freezers specially designed to match our popular ADA compliant refrigerators. The ALFZ51 is a 24 inch wide all-freezer designed and approved for residential or commercial use. The front-breathing design allows built-in installation, while the fully finished black cabinet also enables freestanding use. Sized just under 32 inches high and 24 inches wide, this unit makes an ideal fit under lower ADA compliant counters. The user-reversible door comes in a stainless steel finish and a pro style handle provides a professional, elegant look for any setting. A temperature alarm offers added security should the temperature go beyond the setpoint, and the optional Sabbath Mode can be used to disable certain electrical features during periods of religious observance for up to 96 hours. The frost-free cooling system keeps the unit running efficiently with little user maintenance, and the internal fan ensures the unit is evenly cooled. Digital controls ensure easy temperature management. Inside, three easy-glide glass shelves that extend 50% provide flexible storage, and the shelving brake system keeps unit contents safe when loading and unloading. Two door racks are ideal for keeping commonly accessed items in easy reach. With its advanced user features and versatile design, the ALFZ51 is an excellent addition to any ADA compliant setting looking for a frost-free freezer with a modern, elegant look. To create a matching set, pair with the AL55 refrigerator.


  • 32" height allows for installation within ADA compliant spaces
  • ETL-S listed to NSF-7 commercial standards
  • Front-breathing design allows the unit to be built-in under counters
  • Provides added safety when loading and unloading the unit's 3 shelves
  • Keyed lock for secure interior, with two keys included
  • Durable construction with an stylish look
  • Classic interior allows for easy cleaning and viewing of products
  • Three easy-glide shelves that extend 50% give space and flexibility when organizing the interior's contents
  • Provides added safety when loading and unloading the unit's 3 shelves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.