Zoro Homepage

24in Wide Built-In All-Freezer, ADA Compliant

  • Mfr # ALFZ53

  • Zoro # G216281955


product price: $1,607.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Width
23.63 in
Standards
ETL -ETL-C -ETL-S
Door Material
Stainless Steel
Depth
22.63 in
Defrost Type
Frost-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALFZ53
Zoro #
G216281955
UPC #
761101075464
Country of Origin
China

Dimensions

Width
23.63 in
Depth
22.63 in
Height
32 in

Details

Capacity
3.67 cu. ft.
Standards
ETL -ETL-C -ETL-S
Color
Black
Door Material
Stainless Steel
Defrost Type
Frost-Free
Item
Freezer
Application
Freezer
Finish
Black

Description

Summit manufactures the industry's largest selection of built-in appliances sized for use under lower ADA compliant counters, including frost-free freezers specially designed to match our popular ADA compliant refrigerators. Model ALFZ53 is a 24in wide all-freezer that can be paired with our AL54 all-refrigerator. Sized at just 32in high, it can easily be installed under an ADA compliant counter. This freezer features a jet black cabinet and user-reversible stainless steel door with a pro style handle. A factory-installed lock offers added security with two keys included. This unit comes with a front-breathing system that enables recessed built-in installation, while the fully finished exterior also allows freestanding use as needed. A right angle plug and sealed back design offers added space savings. Inside, the ALFZ53 utilizes frost-free operation with fan-forced cooling to ensure low maintenance and even temperature distribution. Recessed LED lighting offers an attractive yet efficient look inside the black interior. Three adjustable chrome shelves can be set at five different positions to best accommodate your storage needs. Additional user-friendly features include an open door alarm, high temperature alarm, and Sabbath mode setting that lets you disable some of the electrical elements during periods of observance. This unit features intuitive digital controls located in the external kickplate. The ALFZ53 freezer is approved for residential use and also ETL-S listed to NSF-7 standards for commercial applications. With its deluxe style and user-friendly features, this unit is the perfect choice for home or commercial kitchens. Additional door finishes are available, including panel-ready, black stainless steel, and our new vibrant colors. Browse the full selection to explore your options. NOTE: Actual product details may vary slightly from pictured product.


  • 24" wide frost-free freezer sized to fit under lower ADA compliant counters
  • 24" wide frost-free freezer sized to fit under lower ADA compliant counters
  • 32" height allows easy installation under lower ADA compliant counters
  • Rearrange your freezer space to accommodate all shapes and sizes or remove shelves for a simple clean-up
  • No-frost convenience eliminates the need to manually defrost the unit
  • Durable construction with a professional look
  • Electronic controls offer easy and intuitive temperature management
  • Elegant lighting with an on/off switch located on the control panel
  • User-reversible door swing for added flexibility
  • Rearrange your freezer space to accommodate all shapes and sizes or remove shelves for a simple clean-up

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.