Zoro Homepage

24in Wide Built-In All-Freezer, ADA Compliant Panel Not Included

  • Mfr # ALFZ51IF

  • Zoro # G916282009


product price: $1,723.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Door Material
Panel-Ready
Color
Black
Defrost Type
Frost-Free
Standards
ETL -ETL-C -ETL-S
Width
23.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALFZ51IF
Zoro #
G916282009
UPC #
761101089010
Country of Origin
China

Dimensions

Width
23.38 in
Height
31.63 in
Depth
23.38 in

Details

Door Material
Panel-Ready
Color
Black
Defrost Type
Frost-Free
Standards
ETL -ETL-C -ETL-S
Item
Freezer
Capacity
4 cu. ft.
Application
Freezer
Finish
Black

Description

Summit manufactures the industry's largest selection of built-in appliances sized for use under lower ADA compliant counters, including frost-free freezers specially designed to match our popular ADA compliant refrigerators. The ALFZ51IF is a 24 inch wide all-freezer designed and approved for residential or commercial use. The front-breathing design allows built-in installation, while the fully finished black cabinet also enables freestanding use. Sized just under 32 inches high and 24 inches wide, this unit makes an ideal fit under lower ADA compliant counters. The door features an integrated stainless steel frame designed to accept full panel overlays, allowing users to seamlessly blend the unit into their own cabinetry design panel size: 27-3/4in H x 23-3/16in W; 3/4in thick with a maximum weight of 10 lbs.. The door is factory reversible, and users must supply their own door handle. This unit has a flush back for easy cleaning and a right angle plug for a better fit. A temperature alarm offers added security should the temperature go beyond the setpoint, and the optional Sabbath Mode can be used to disable certain electrical features during periods of religious observance for up to 96 hours. The frost-free cooling system keeps the unit running efficiently with little user maintenance, and the internal fan ensures the unit is evenly cooled. Digital controls ensure easy temperature management. Inside, three easy-glide glass shelves that extend 50% provide flexible storage, and the shelving brake system keeps unit contents safe when loading and unloading. Two door racks are ideal for keeping commonly accessed items in easy reach. With its advanced user features and versatile design, the ALFZ51IF is an excellent addition to any ADA compliant setting looking for a frost-free freezer with a modern, elegant look. To create a matching set, pair with the AL55IF refrigerator.


  • 32" height allows for installation within ADA compliant spaces
  • ETL-S listed to NSF-7 commercial standards
  • Front-breathing design allows the unit to be built-in under counters
  • Provides added safety when loading and unloading the unit's 3 shelves
  • Makes for easy temperature reading/management with electronic controls inside
  • Keyed lock for secure interior, with two keys included
  • Provides added safety when loading and unloading the unit's 3 shelves
  • Classic interior allows for easy cleaning and viewing of products
  • Three easy-glide shelves that extend 50% give space and flexibility when organizing the interior's contents

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.