Zoro Homepage

24in Wide Built-In All-Freezer, ADA Compliant Panel Not Included

  • Mfr # ALFZ53IF

  • Zoro # G416281861


product price: $1,748.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Door Material
Panel-Ready
Defrost Type
Frost-Free
Standards
ETL -ETL-C -ETL-S
Width
23.63 in
Depth
22.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALFZ53IF
Zoro #
G416281861
UPC #
761101088037
Country of Origin
China

Dimensions

Width
23.63 in
Depth
22.63 in
Height
32 in

Details

Capacity
3.7 cu. ft.
Item
Freezer
Door Material
Panel-Ready
Defrost Type
Frost-Free
Color
Black
Standards
ETL -ETL-C -ETL-S
Application
Freezer
Finish
Black

Description

Summit manufactures the industry's largest selection of built-in appliances sized for use under lower ADA compliant counters, including frost-free freezers specially designed to match our popular ADA compliant refrigerators. Model ALFZ53IF is a 24in wide all-freezer that can be paired with our AL54 all-refrigerator. Sized at just 32in high, it can easily be installed under an ADA compliant counter.


  • This item has recently been upgraded with a fully articulating hinge. The lock has been moved from the door front to kickplate. Images shown on website may not reflect product details
  • 24" wide frost-free freezer sized to fit under lower ADA compliant counters
  • 32" height allows easy installation under lower ADA compliant counters
  • Rearrange your freezer space to accommodate all shapes and sizes or remove shelves for a simple clean-up
  • European style articulating door hinge allows the installation of overlay panels, allowing you to customize the refrigerator door or blend it into your cabinetry design; (panel size: 23.4" W x 28.38" H at 3/4" thick and 10 lbs. maximum)
  • No-frost convenience eliminates the need to manually defrost the unit
  • Electronic controls offer easy and intuitive temperature management
  • Elegant lighting with an on/off switch located on the control panel
  • Right hand door swing by default; if you require the door to open from the other direction, add upgrade "LHD" upon order
  • Rearrange your freezer space to accommodate all shapes and sizes or remove shelves for a simple clean-up

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.