Zoro Homepage

24in Wide Built-In All-Freezer Panel Not Included

  • Mfr # SCFF53BIF

  • Zoro # G016281384


product price: $2,005.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Width
23.63 in
Defrost Type
Frost-Free
Color
Black
Door Material
Panel-Ready
Capacity
4.72 cu. ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCFF53BIF
Zoro #
G016281384
UPC #
761101046433
Country of Origin
China

Dimensions

Width
23.63 in
Depth
23.5 in
Height
34 in

Details

Defrost Type
Frost-Free
Item
Freezer
Color
Black
Door Material
Panel-Ready
Capacity
4.72 cu. ft.
Standards
ETL -ETL-C -ETL-S
Application
Freezer
Finish
Black

Description

SUMMIT's SCFF53B Series brings quality and convenience under the counter with a fully featured lineup of built-in frost-free all-freezers. Sized with a convenient 24in footprint, the SCFF53BIF freezer can be used built-in or freestanding. It has a black cabinet with a sealed back for easy cleaning. The door comes with a European style fully articulating hinge, making it easy to install an overlay panel to create a custom look that blends into your cabinetry. Inside, the SCFF53BIF utilizes frost-free operation with fan-forced cooling to ensure low maintenance and even temperature distribution. Recessed LED lighting offers an attractive yet efficient look. The digital thermostat makes it easy to manage the interior temperature. This unit includes adjustable chrome shelves for flexible storage. Additional features include an open door alarm, high temperature alarm, and Sabbath mode setting that lets you disable some of the electrical elements during periods of observance. The SCFF53BIF freezer is ETL-S listed to NSF-7 commercial standards. With its deluxe style and user-friendly features, this unit is the perfect choice for home or commercial kitchens. For a matching frost-free all-refrigerator, see the FF64BIF.


  • 24" wide frost-free freezer for built-in or freestanding installation
  • Front-breathing design lets you make the best use of space by installing your appliance under the counter
  • Integrated stainless steel door frame accepts full overlay panels, allowing you to customize the refrigerator door or blend it into your cabinetry design; panel size: 23-1/2" W x 30" H and at least 3/4" thick, maximum weight: 10 lbs.; customers provide their own handles
  • Optional setting lets you disable the lighting and alarm for up to 48 hours
  • Elegant and efficient interior lighting automatically illuminates when the door is opened
  • Rearrange your freezer space to accommodate all shapes and sizes or remove shelves for a simple clean-up
  • Audible alarm will sound if the door is left open longer than one minute
  • High temperature alarm sounds if the unit's interior goes out of the recommended range
  • Optional setting lets you disable the lighting and alarm for up to 48 hours

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.