Zoro Homepage

24in Wide Built-In All-Freezer

  • Mfr # SCFF53BCSS

  • Zoro # G916281231


product price: $2,368.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Standards
ETL -ETL-C -ETL-S
Defrost Type
Frost-Free
Color
Stainless Steel
Capacity
4.72 cu. ft.
Depth
23.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCFF53BCSS
Zoro #
G916281231
UPC #
761101047553
Country of Origin
China

Dimensions

Depth
23.5 in
Width
23.63 in
Height
34 in

Details

Standards
ETL -ETL-C -ETL-S
Defrost Type
Frost-Free
Color
Stainless Steel
Capacity
4.72 cu. ft.
Item
Freezer
Door Material
Stainless Steel
Application
Freezer

Description

SUMMIT's SCFF53B Series brings quality and convenience under the counter with a fully featured lineup of built-in frost-free all-freezers. Sized with a convenient 24in footprint, the SCFF53BCSS freezer can be used built-in or freestanding. It has a stainless steel wrapped cabinet and sealed back for easy cleaning. The reversible stainless steel door includes a factory installed lock and a professional style handle. Inside, the SCFF53BCSS utilizes frost-free operation with fan-forced cooling to ensure low maintenance and even temperature distribution. Recessed LED lighting offers an attractive yet efficient look. The digital thermostat makes it easy to manage the interior temperature. This unit includes adjustable chrome shelves for flexible storage. Additional features include an open door alarm, high temperature alarm, and Sabbath mode setting that lets you disable some of the electrical elements during periods of observance. The SCFF53BCSS freezer is ETL-S listed to NSF-7 commercial standards. With its deluxe style and user-friendly features, this unit is the perfect choice for home or commercial kitchens. For a matching frost-free all-refrigerator, see the FF64BCSS.


  • No-frost convenience eliminates the need to manually defrost the unit
  • Make the best use of space by installing your freezer under the counter and flush with other cabinets
  • Durable construction with a professional look
  • Keyed lock for a secure interior
  • Attractive chrome handle adds a touch of modern style
  • Electronic controls offer easy and intuitive temperature management
  • Elegant and efficient interior lighting automatically illuminates when the door is opened
  • User-reversible door swing for added flexibility
  • Rearrange your freezer space to accommodate all shapes and sizes or remove shelves for a simple clean-up
  • Keyed lock for a secure interior

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.