Zoro Homepage

24in Wide Built-In All-Freezer

  • Mfr # SCFF53BSS

  • Zoro # G616281333


product price: $1,654.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Width
23.63 in
Color
Black
Depth
23.5 in
Standards
ETL -ETL-C -ETL-S
Capacity
4.6 cu. ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCFF53BSS
Zoro #
G616281333
UPC #
761101047577
Country of Origin
China

Dimensions

Width
23.63 in
Depth
23.5 in
Height
34 in

Details

Color
Black
Item
Freezer
Standards
ETL -ETL-C -ETL-S
Capacity
4.6 cu. ft.
Door Material
Stainless Steel
Defrost Type
Frost-Free

Description

SUMMIT's SCFF53B Series brings quality and convenience under the counter with a fully featured lineup of built-in frost-free all-freezers. Sized with a convenient 24in footprint, the SCFF53BSS freezer can be used built-in or freestanding. It has a black cabinet with a sealed back for easy cleaning. The door comes with a European style fully articulating hinge on the stainless steel door, with a pro style handle and factory-installed lock included. Inside, the SCFF53BSS utilizes frost-free operation with fan-forced cooling to ensure low maintenance and even temperature distribution. Recessed LED lighting offers an attractive yet efficient look. The digital thermostat makes it easy to manage the interior temperature. This unit includes adjustable chrome shelves for flexible storage. Additional features include an open door alarm, high temperature alarm, and Sabbath mode setting that lets you disable some of the electrical elements during periods of observance. The SCFF53BSS freezer is ETL-S listed to NSF-7 commercial standards. With its deluxe style and user-friendly features, this unit is the perfect choice for home or commercial kitchens. For a matching frost-free all-refrigerator, see the FF64BSS.


  • 24" wide frost-free freezer for built-in or freestanding installation
  • Make the best use of space by installing your freezer under the counter and flush with other cabinets
  • Durable construction with a professional look
  • Audible alarm will sound if the door is left open longer than one minute
  • Elegant and efficient interior lighting automatically illuminates when the door is opened
  • User-reversible door swing for added flexibility
  • Rearrange your freezer space to accommodate all shapes and sizes or remove shelves for a simple clean-up
  • Keyed lock for a secure interior
  • Attractive chrome handle adds a touch of modern style
  • Audible alarm will sound if the door is left open longer than one minute

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.