Zoro Homepage

24in Wide Built-In All-Refrigerator, ADA Compliant

  • Mfr # AL54CSS

  • Zoro # G116281536


product price: $1,684.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Width
23.63 in
Standards
ETL -ETL-C -ETL-S
Height
32 in
Color
Stainless Steel
Overall Depth
22.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL54CSS
Zoro #
G116281536
UPC #
761101053929
Country of Origin
China

Dimensions

Width
23.63 in
Height
32 in
Overall Depth
22.63 in

Details

Standards
ETL -ETL-C -ETL-S
Item
Refrigerator
Color
Stainless Steel
Defrost
Frost-Free
Refrigerator Capacity
4.8 cu.ft.
Construction Material
Stainless Steel
Finish
Stainless Steel

Description

SUMMIT's AL54 series features built-in undercounter all-refrigerators designed for installation under lower ADA compliant counters, with advanced features for usesr convenience. Sized with a convenient 24in footprint, the AL54CSS is just 32in high to fit under lower counters complying with ADA guidelines for accessibility. The stainless steel wrapped cabinet allows freestanding use, while the front-breathing system also allows this unit to be built-in with minimum clearance. The reversible stainless steel door includes a pro style handle and a factory installed lock for added safety. This unit has a flush back for easy cleaning and a right angle cord. Inside, the AL54CSS utilizes frost-free operation with fan-forced cooling to ensure low maintenance and even temperature distribution. Recessed LED lighting offers an attractive yet efficient look. The digital thermostat makes it easy to manage the interior temperature. This unit includes adjustable glass shelves for flexible, spill-proof storage and two large door racks ideal for keeping condiments in easy reach. The floor is specially slotted to hold bottles in place. Additional features include an open door alarm, high temperature alarm, and Sabbath mode setting that lets you disable some of the electrical elements during periods of observance. The AL54CSS refrigerator is ETL-S listed to NSF-7 commercial standards but can also be used in the home. With its deluxe style and user-friendly features, this unit is the perfect choice for home or commercial kitchens. Additional styles are available.


  • 32" height allows easy installation under lower ADA compliant counters
  • Front-breathing design lets you make the best use of space by installing your appliance under the counter
  • Stainless steel door and wrapped stainless steel cabinet offer an attractive look with lasting durability
  • Two door racks offer convenient storage for condiments and bottles
  • Includes a full-length pro handle in chrome
  • No-frost operation for minimum user maintenance
  • Electronic controls located inside the unit for precise temperature management
  • Efficient and attractive presentation with LED lighting
  • Rearrange refrigerator space to accommodate all sizes or remove shelves for simple cleanup
  • Two door racks offer convenient storage for condiments and bottles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.