Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24in Wide Built-In All-Refrigerator, ADA Compliant

  • Mfr # AL54G

  • Zoro # G816281553


product price: $1,849.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Width
23.63 in
Standards
ETL -ETL-C
Color
Black
Overall Depth
22.63 in
Defrost
Frost-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL54G
Zoro #
G816281553
UPC #
761101087610
Country of Origin
China

Dimensions

Width
23.63 in
Overall Depth
22.63 in
Height
32 in

Details

Item
Refrigerator
Standards
ETL -ETL-C
Color
Black
Defrost
Frost-Free
Refrigerator Capacity
4.8 cu.ft.
Door Color
Green
Refrigerator Item
Refrigerator
Freezer Capacity
4.8 cu. ft.
Application
Refrigerator
Finish
Black

Description

Make a statement under the counter with Summit's exclusive collection of boldly colored refrigerators and matching freezers. Model AL54G is a 24in wide refrigerator sized at just 32in high for easy installation under lower ADA compliant counters. The front-breathing cooling system allows built-in use, while the fully finished black cabinet also enables freestanding applications. The door finish comes in a striking emerald green, with a sleek horizontally mounted stainless steel handle and matching stainless steel kickplate to complete the unique look. Inside, the AL54G utilizes frost-free operation with fan-forced cooling to ensure low maintenance and even temperature distribution. Recessed LED lighting offers an attractive yet efficient look. The digital thermostat makes it easy to manage the interior temperature. This unit includes adjustable glass shelves for flexible, spill-proof storage and two large door racks ideal for keeping condiments in easy reach. The floor is specially slotted to hold bottles in place. An open door alarm and high temperature alarm audibly warn if stored items are being exposed. An optional Sabbath mode setting lets you disable some of the electrical elements during periods of observance. Additional features include a factory-installed lock for optional security, user-reversible door swing to best fit your space, right angle plug to save on depth, and sealed rear to ensure easier cleaning. The AL54G can be paired with the ALFZ53G frost-free freezer to create a matching undercounter ADA compliant set. Additional colors are available, including saffron gold, cobalt blue, and lavender. Browse the full Summit selection to find the perfect addition to your kitchen.


  • 32" height allows easy installation under lower ADA compliant counters
  • Front-breathing design lets you make the best use of space by installing your appliance under the counter
  • Deep green finish with a slight gloss to elevate your undercounter space
  • Two door racks offer convenient storage for condiments and bottles
  • Keyed lock offers added security
  • No-frost operation for minimum user maintenance
  • Electronic controls located inside the unit for precise temperature management
  • Efficient and attractive presentation with LED lighting
  • Rearrange refrigerator space to accommodate all sizes or remove shelves for simple cleanup
  • Two door racks offer convenient storage for condiments and bottles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.