Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24in Wide Built-In All-Refrigerator, ADA Compliant

  • Mfr # AL55CSS

  • Zoro # G216281689


product price: $1,684.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Standards
ETL -ETL-C -ETL-S
Height
31.63 in
Color
Stainless Steel
Overall Depth
23.38 in
Width
23.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL55CSS
Zoro #
G216281689
UPC #
761101075778
Country of Origin
China

Dimensions

Height
31.63 in
Overall Depth
23.38 in
Width
23.5 in

Details

Standards
ETL -ETL-C -ETL-S
Color
Stainless Steel
Item
Refrigerator
Defrost
Automatic
Refrigerator Capacity
4.2 cu.ft.
Refrigerator Item
Refrigerator
Freezer Capacity
4.2 cu. ft.
Construction Material
Stainless Steel
Application
Refrigerator
Finish
Stainless Steel

Description

SUMMIT features built-in undercounter all-refrigerators designed for installation under lower ADA compliant counters, with advanced features for user convenience. The AL55CSS refrigerator is ETL-S listed to NSF-7 commercial standards and also approved for residential use.


  • Built-in undercounter refrigerator sized for installation in ADA compliant spaces
  • ETL-S listed to NSF-7 commercial standards
  • Front-breathing design allows the unit to be built-in under counters
  • Allows for easy storage of bottles
  • Keyed lock for secure interior, with two keys included
  • Cabinet and door feature stainless steel construction for a luxurious look built to last
  • Classic interior allows for easy cleaning and viewing of products
  • Three easy-glide shelves that extend 50% give space and flexibility when organizing the interior's contents
  • Provides added safety when loading and unloading the unit's 3 shelves
  • Allows for easy storage of bottles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.