Zoro Homepage

24in Wide Built-In All-Refrigerator, ADA Compliant

  • Mfr # ASDS2413CSS

  • Zoro # G416281816


product price: $2,177.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Standards
ETL -ETL-C -ETL-S
Overall Depth
17.75 in
Width
23.38 in
Refrigerator Capacity
3.1 cu.ft.
Defrost
Frost-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASDS2413CSS
Zoro #
G416281816
UPC #
761101088907
Country of Origin
China

Dimensions

Overall Depth
17.75 in
Width
23.38 in
Height
32 in

Details

Standards
ETL -ETL-C -ETL-S
Refrigerator Capacity
3.1 cu.ft.
Defrost
Frost-Free
Color
Stainless Steel
Item
Refrigerator
Refrigerator Item
Refrigerator
Application
Refrigerator
Construction Material
Stainless Steel
Finish
Stainless Steel
Freezer Capacity
3.1 cu. ft.

Description

Summit's shallow depth series of built-in undercounter refrigeration brings full functionality to kitchen islands, wet bars, and other settings with space limitations. Model ASDS2413CSS is a 24in wide all-refrigerator sized under 18in deep, with a complete stainless steel exterior finish. It comes in a 32in height to fit under lower ADA compliant counters, with adjustable legs and a sliding kickplate cover that also allows you to raise the overall height up to 34in to fit standard counter spaces. The front-breathing system allows built-in installation, while the fully finished cabinet also allows freestanding use. This unit has a sealed rear and right angle cord for a better fit. The door is user-reversible and includes a front lock and pro style handle. Inside, the ASDS2413CSS features stainless steel construction for improved durability and sanitation. Fan-forced cooling ensures even temperature distribution and fast temperature recovery. Recessed LED lighting offers an attractive yet efficient look. The digital thermostat makes it easy to manage the interior temperature. This unit includes cantilevered shelving in chrome for flexible storage. Additional features include an open door alarm, high temperature alarm, and Sabbath mode setting that lets you disable some of the electrical elements during periods of observance. The ASDS2413CSS refrigerator is ETL-S listed to NSF-7 commercial standards but can also be used in the home. With its deluxe style, user-friendly features, and uniquely shallow depth, this unit offers premium value for a variety of settings. Additional 18in deep choices are available in 15in, 19in, and 24in widths, including outdoor refrigerators, refrigerator drawers, wine cellars, and more.


  • 3.1 cu.ft. interior for residential or commercial cold storage
  • Unique 17.75" shallow depth is ideal for wet bars, island kitchens, and other undercounter areas with limited footprint space
  • 32" height allows easy installation under lower ADA compliant counters
  • No-frost operation for minimum user maintenance
  • Front-breathing design lets you make the best use of space by installing your appliance under the counter
  • Walls and floor are constructed from stainless steel for added strength and easy cleanup
  • Complete stainless steel exterior for true luxury under the counter
  • Keyed lock for a secure interior (2 keys included)
  • Includes a full-length pro handle in chrome
  • No-frost operation for minimum user maintenance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.