Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24in Wide Built-In All-Refrigerator, ADA Compliant Panel Not Included

  • Mfr # AL54IF

  • Zoro # G016281827


product price: $1,499.99
/ea
Additional $75.00 delivery surcharge applies per item.
See details

Key Features

Standards
ETL -ETL-C -ETL-S
Width
23.38 in
Defrost
Frost-Free
Overall Depth
22.63 in
Refrigerator Capacity
4.4 cu.ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL54IF
Zoro #
G016281827
UPC #
761101053998
Country of Origin
China

Dimensions

Width
23.38 in
Overall Depth
22.63 in
Height
32 in

Details

Item
Refrigerator
Standards
ETL -ETL-C -ETL-S
Defrost
Frost-Free
Refrigerator Capacity
4.4 cu.ft.
Color
Black
Door Material
Panel-Ready
Freezer Capacity
4.4 cu. ft.
Construction Material
Panel-Ready
Application
Refrigerator
Finish
Black
Refrigerator Item
Refrigerator

Description

SUMMIT's AL54 series features built-in undercounter all-refrigerators designed for installation under lower ADA compliant counters, with advanced features for user convenience. Sized with a convenient 24in footprint, the AL54IF is just 32in high to fit under lower counters complying with ADA guidelines for accessibility. The fully finished black cabinet allows freestanding use, while the front-breathing system also allows this unit to be built-in with minimum clearance.


  • 32" height allows easy installation under lower ADA compliant counters
  • Front-breathing design lets you make the best use of space by installing your appliance under the counter
  • European-style articulating door hinge and 2-piece bracket kit allow the installation of overlay panels, allowing you to customize the refrigerator door or blend it into your cabinetry design; (panel size: 23.4" W x 28.38" H at 3/4" thick and 10 lbs. maximum)
  • Fan-forced cooling ensures the unit is evenly cooled from top to bottom
  • Electronic controls located inside the unit for precise temperature management
  • Efficient and attractive presentation with LED lighting
  • Rearrange refrigerator space to accommodate all sizes or remove shelves for simple cleanup
  • Two door racks offer convenient storage for condiments and bottles
  • Floor is specially slotted to store wine and other bottles safely in place
  • Fan-forced cooling ensures the unit is evenly cooled from top to bottom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.