Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24in Wide Built-In All-Refrigerator, ADA Compliant Panel Not Included

  • Mfr # AL55IF

  • Zoro # G016281698


product price: $1,509.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Defrost
Automatic
Height
31.63 in
Overall Depth
23.38 in
Color
Black
Refrigerator Capacity
4.2 cu.ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL55IF
Zoro #
G016281698
UPC #
761101067049
Country of Origin
China

Dimensions

Height
31.63 in
Overall Depth
23.38 in
Width
23.5 in

Details

Defrost
Automatic
Color
Black
Refrigerator Capacity
4.2 cu.ft.
Item
Refrigerator
Standards
ETL -ETL-C -ETL-S
Door Material
Panel-Ready
Refrigerator Item
Refrigerator
Freezer Capacity
4.2 cu. ft.
Application
Refrigerator
Finish
Black
Construction Material
Panel-Ready

Description

SUMMIT features built-in undercounter all-refrigerators designed for installation under lower ADA compliant counters, with advanced features for user convenience. The AL55IF refrigerator meets both residential and commercial standards for versatile use.


  • 32" height allows for installation within ADA-compliant spaces
  • ETL-S listed to NSF-7 commercial standards
  • Front-breathing design allows the unit to be built-in under counters
  • Reduced maintenance with auto defrost system
  • Integrated stainless steel door frame accepts full overlay panels, allowing you to customize the refrigerator door or blend it into your cabinetry design; panel size: 23-3/16" W x 27-3/4" H and at least 3/4" thick; 10 lbs. maximum; customers provide their own handles
  • Classic interior allows for easy cleaning and viewing of products
  • Three easy-glide shelves that extend 50% give space and flexibility when organizing the interior's contents
  • Provides added safety when loading and unloading the unit's 3 shelves
  • Allows for easy storage of bottles
  • Reduced maintenance with auto defrost system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.