Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24in Wide Built-In All-Refrigerator, ADA Compliant Panel Not Included

  • Mfr # ASDS2413IF

  • Zoro # G616281753


product price: $1,689.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Overall Depth
17.75 in
Color
Black
Refrigerator Capacity
3.1 cu.ft.
Width
23.38 in
Height
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASDS2413IF
Zoro #
G616281753
UPC #
761101088822
Country of Origin
China

Dimensions

Overall Depth
17.75 in
Width
23.38 in
Height
32 in

Details

Item
Refrigerator
Color
Black
Refrigerator Capacity
3.1 cu.ft.
Defrost
Frost-Free
Standards
ETL -ETL-C -ETL-S
Door Material
Panel-Ready
Refrigerator Item
Refrigerator
Freezer Capacity
3.1 cu. ft.
Application
Refrigerator
Construction Material
Panel-Ready
Finish
Black

Description

Summit's shallow depth series of built-in undercounter refrigeration brings full functionality to kitchen islands, wet bars, and other settings with space limitations. Model ASDS2413IF is a 24in wide all-refrigerator sized under 18in deep. It comes in a 32in height to fit under lower ADA compliant counters, with adjustable legs and a sliding kickplate cover that also allows you to raise the overall height up to 34in to fit standard counter spaces. The front-breathing system allows built-in installation, while the fully finished black cabinet also allows freestanding use.


  • 3.1 cu.ft. interior for residential or commercial cold storage
  • Unique 17.75" shallow depth is ideal for wet bars, island kitchens, and other undercounter areas with limited footprint space
  • 32" height allows easy installation under lower ADA compliant counters
  • No-frost operation for minimum user maintenance
  • Front-breathing design lets you make the best use of space by installing your appliance under the counter
  • Walls and floor are constructed from stainless steel for added strength and easy cleanup
  • European style articulating door hinge allows the installation of overlay panels, allowing you to customize the refrigerator door or blend it into your cabinetry design; panel size: 23.4" W x 28.38" H and at least 3/4" thick; 10 lbs. maximum; customers provide their own handles
  • Keyed lock for a secure interior (2 keys included)
  • No-frost operation for minimum user maintenance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.