Zoro Homepage

24in Wide Built-In All-Refrigerator, ADA Compliant Panel Not Included

  • Mfr # FF7BKIFADA

  • Zoro # G816281430


product price: $1,209.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Width
23.63 in
Color
Black
Refrigerator Capacity
5.5 cu.ft.
Height
32 in
Overall Depth
23.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF7BKIFADA
Zoro #
G816281430
UPC #
761101108698
Country of Origin
Serbia

Dimensions

Width
23.63 in
Height
32 in
Overall Depth
23.5 in

Details

Item
Refrigerator
Color
Black
Refrigerator Capacity
5.5 cu.ft.
Defrost
Automatic
Standards
ETL -ETL-C -ETL-S
Door Material
Panel-Ready
Construction Material
Panel-Ready
Refrigerator Item
Refrigerator
Application
Refrigerator
Finish
Black
Freezer Capacity
5.5 cu. ft.

Description

Accucold by Summit Appliance offers a wide range of all-refrigerators for general purpose storage. The commercially listed FF7BIADA Series features 24in wide all-refrigerators designed for use under lower ADA compliant counters. The FF7BKIFADA is a 32in high all-refrigerator with a full 5.5 cu.ft. capacity inside a slim 24in footprint. This model has a black cabinet. The door includes an integrated stainless steel frame to accept overlay panels for a custom look. Users provide their own handle. Inside, the FF7BKIFADA utilizes low maintenance automatic defrost operation. Our unique inhiddenin evaporator is set behind the rear wall to create a seamless, easy-to-clean interior that also maximizes shelf space. This unit has a flat door liner that allows it to accept larger trays up to 19-1/2in x 16in. Adjustable glass shelves allow users to reconfigure the interior to accommodate a variety of sizes. The interior light is controlled by an on/off rocker switch located behind the thermostat dial. The FF7BKIFADA is ETL-S listed to NSF-7 standards for use in commercial establishments. For more finish options, browse the full FF7BKADA series.


  • 32 inch height fits under standard ADA counters
  • ETL-S listed to NSF-7 commercial standards
  • Less than 24 inches wide with a full 5.5 c.f. capacity
  • Interior accommodates large trays up to 19-1/2" x 15-1/2"
  • Customize the front by mounting an overlay panel over the door; seamless look can blend into other cabinetry with no exposed frame. Handle not included (panel size: 23-5/16" W x 28-1/4" H and at least 3/4" thick; maximum weight: 10 lbs.)
  • Reduced user maintenance with automatic defrost
  • Cold wall design with hidden evaporator and seamless interior
  • Enjoy easy clean-up with a seamless liner that won't hold a mess in hidden crevices
  • Rearrange the refrigerator space to accommodate all shapes and sizes or remove shelves for a simple clean-up
  • Interior accommodates large trays up to 19-1/2" x 15-1/2"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.