Zoro Homepage

24in Wide Built-In All-Refrigerator

  • Mfr # FF64BCSS

  • Zoro # G816281713


product price: $2,299.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Height
34 in
Defrost
Frost-Free
Refrigerator Capacity
4.6 cu.ft.
Overall Depth
23.5 in
Width
23.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF64BCSS
Zoro #
G816281713
UPC #
761101045986
Country of Origin
China

Dimensions

Height
34 in
Overall Depth
23.5 in
Width
23.63 in

Details

Item
Refrigerator
Defrost
Frost-Free
Refrigerator Capacity
4.6 cu.ft.
Color
Stainless Steel
Standards
ETL -ETL-C -ETL-S
Freezer Capacity
4.6 cu. ft.
Construction Material
Stainless Steel
Application
Refrigerator
Refrigerator Item
Refrigerator
Finish
Stainless Steel

Description

SUMMIT's FF64B Series brings quality and convenience under the counter with a fully featured lineup of built-in all-refrigerators. Sized with a convenient 24in footprint, the FF64BCSS refrigerator can be used built-in or freestanding. It has a stainless steel wrapped cabinet. The reversible stainless steel door includes a factory installed lock and a professional style handle. Inside, the FF64BCSS utilizes frost-free operation with fan-forced cooling to ensure low maintenance and even temperature distribution. Recessed LED lighting offers an attractive yet efficient look. The digital thermostat makes it easy to manage the interior temperature. This unit includes adjustable glass shelves for flexible and spill-proof storage. The floor is specially slotted to hold bottles in place. Additional features include an open door alarm, high temperature alarm, and Sabbath mode setting that lets you disable some of the electrical elements during periods of observance. The FF64BCSS refrigerator is ETL-S listed to NSF-7 commercial standards and is ENERGY STAR certified as a commercial refrigerator. It also meets DOE standards for residential applications, using 20% less energy than the maximum allowed for this product class and capacity. With its deluxe style and user-friendly features, this unit is the perfect choice for home or commercial kitchens. For a matching frost-free all-freezer, see the SCFF53BCSS.


  • Efficient design meets CEE Tier II specifications, using 25% less energy than DOE standards require for this product category
  • Cabinet is fully wrapped in durable 304 grade stainless steel
  • Allows the unit to be used freestanding
  • Rearrange refrigerator space to accommodate all sizes or remove shelves for simple cleanup
  • Keyed lock for a secure interior
  • Includes a full-length pro handle in chrome
  • No-frost operation for minimum user maintenance
  • Electronic controls located inside the unit for precise temperature management
  • Elegant lighting with a convenient on/off switch on the control panel
  • Rearrange refrigerator space to accommodate all sizes or remove shelves for simple cleanup

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.