Zoro Homepage

24in Wide Built-In All-Refrigerator

  • Mfr # FF64BSS

  • Zoro # G316281671


product price: $1,395.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Color
Black
Height
34 in
Refrigerator Capacity
4.6 cu.ft.
Standards
ETL -ETL-C -ETL-S
Overall Depth
23.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF64BSS
Zoro #
G316281671
UPC #
761101038537
Country of Origin
China

Dimensions

Height
34 in
Overall Depth
23.5 in
Width
23.63 in

Details

Color
Black
Refrigerator Capacity
4.6 cu.ft.
Standards
ETL -ETL-C -ETL-S
Item
Refrigerator
Defrost
Frost-Free
Door Material
Stainless Steel
Construction Material
Stainless Steel
Application
Refrigerator

Description

SUMMIT's FF64B Series brings quality and convenience under the counter with a fully featured lineup of built-in all-refrigerators. Sized with a convenient 24in footprint, the FF64BSS refrigerator can be used built-in or freestanding. It has a black cabinet with a sealed back. The reversible stainless steel door includes a factory installed lock and a professional style handle. Inside, the FF64BSS utilizes frost-free operation with fan-forced cooling to ensure low maintenance and even temperature distribution. Recessed LED lighting offers an attractive yet efficient look. The digital thermostat makes it easy to manage the interior temperature. This unit includes adjustable glass shelves for flexible and spill-proof storage. The floor is specially slotted to hold bottles in place. Additional features include an open door alarm, high temperature alarm, and Sabbath mode setting that lets you disable some of the electrical elements during periods of observance. The FF64BSS refrigerator is ETL-S listed to NSF-7 commercial standards and is ENERGY STAR certified as a commercial refrigerator. It also meets DOE standards for residential applications, using 20% less energy than the maximum allowed for this product class and capacity. With its deluxe style and user-friendly features, this unit is the perfect choice for home or commercial kitchens. For a matching frost-free all-freezer, see the SCFF53BSS.


  • Meets ENERGY STAR standards as a commercial refrigerator and meets DOE standards for residential use
  • Durable construction with a professional look
  • Keyed lock for a secure interior
  • Fan-forced cooling ensures the unit is evenly cooled from top to bottom
  • No-frost operation for minimum user maintenance
  • Electronic controls located inside the unit for precise temperature management
  • Elegant lighting with a convenient on/off switch on the control panel
  • Rearrange refrigerator space to accommodate all sizes or remove shelves for simple cleanup
  • Floor is specially slotted to store wine and other bottles safely in place
  • Fan-forced cooling ensures the unit is evenly cooled from top to bottom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.