Zoro Homepage

24in Wide Built-In All-Refrigerator Panel Not Included

  • Mfr # FF64BIF

  • Zoro # G716281721


product price: $1,539.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Standards
ETL -ETL-C -ETL-S
Defrost
Frost-Free
Color
Black
Overall Depth
23.5 in
Refrigerator Capacity
4.6 cu.ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF64BIF
Zoro #
G716281721
UPC #
761101046006
Country of Origin
China

Dimensions

Overall Depth
23.5 in
Height
34 in
Width
23.63 in

Details

Item
Refrigerator
Standards
ETL -ETL-C -ETL-S
Defrost
Frost-Free
Color
Black
Refrigerator Capacity
4.6 cu.ft.
Door Material
Panel-Ready
Construction Material
Panel-Ready
Refrigerator Item
Refrigerator
Finish
Black
Freezer Capacity
4.6 cu. ft.
Application
Refrigerator

Description

SUMMIT's FF64B Series brings quality and convenience under the counter with a fully featured lineup of built-in all-refrigerators. Sized with a convenient 24in footprint, the FF64BIF refrigerator can be used built-in or freestanding. The door features a European-style fully articulating hinge for smooth opening. This also allows the door to accept full panel overlays, allowing users to seamlessly blend the unit into their own cabinetry design. This lets you blend the unit into your cabinetry design for a seamless look. Users provide their own handles. This model has a black cabinet and reversible door swing. Inside, the FF64BIF utilizes frost-free operation with fan-forced cooling to ensure low maintenance and even temperature distribution. Recessed LED lighting offers an attractive yet efficient look. The digital thermostat makes it easy to manage the interior temperature. This unit includes adjustable glass shelves for flexible and spill-proof storage. The floor is specially slotted to hold bottles in place. Additional features include an open door alarm, high temperature alarm, and Sabbath mode setting that lets you disable some of the electrical elements during periods of observance. The FF64BIF refrigerator is ETL-S listed to NSF-7 commercial standards and is ENERGY STAR certified as a commercial refrigerator. It also meets DOE standards for residential applications, using 20% less energy than the maximum allowed for this product class and capacity. With its deluxe style and user-friendly features, this unit is the perfect choice for home or commercial kitchens. For a matching frost-free all-freezer, see the SCFF53BIF.


  • Efficient design meets CEE Tier II specifications, using 25% less energy than DOE standards require for this product category
  • European style articulating door hinge allows the installation of overlay panels, allowing you to customize the refrigerator door or blend it into your cabinetry design
  • Floor is specially slotted to store wine and other bottles safely in place
  • Fan-forced cooling ensures the unit is evenly cooled from top to bottom
  • Electronic controls located inside the unit for precise temperature management
  • Elegant lighting with a convenient on/off switch on the control panel
  • Rearrange refrigerator space to accommodate all sizes or remove shelves for simple cleanup

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.