Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24in Wide Built-In Beverage Center, ADA Compliant

  • Mfr # AL57GCSS

  • Zoro # G816281621


product price: $1,824.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Width
23.63 in
Height
32 in
Color
Stainless Steel
Overall Depth
22.63 in
Standards
ETL -ETL-C -ETL-S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL57GCSS
Zoro #
G816281621
UPC #
761101053912
Country of Origin
China

Dimensions

Width
23.63 in
Height
32 in
Overall Depth
22.63 in

Details

Color
Stainless Steel
Standards
ETL -ETL-C -ETL-S
Defrost
Frost-Free
Refrigerator Capacity
5 cu.ft.
Item
Refrigerator
Door Material
Glass
Construction Material
Glass
Application
Refrigerator
Finish
Stainless Steel
Freezer Capacity
5 cu. ft.
Refrigerator Item
Refrigerator

Description

SUMMIT's ADA compliant line of built-in refrigerators brings quality and style to residential and commercial settings with space restraints. Sized with a convenient 24in footprint, the AL57GCSS is just 32in high to fit under lower counters complying with ADA guidelines for accessibility. The wrapped stainless steel cabinet allows freestanding use, while the front-breathing system also allows this unit to be built-in with minimum clearance. This unit has a user-reversible double pane tempered glass door with attractive stainless steel trim. A stainless steel handle completes the look and a factory installed lock in the kickplate offers additional security. The flush back design helps to make cleaning easier, while the right angle cord offers added space savings. Inside, the AL57GCSS utilizes frost-free operation with fan-forced cooling to ensure low maintenance and even temperature distribution. Recessed LED lighting offers an attractive yet efficient look. The digital thermostat makes it easy to manage the interior temperature. This unit includes adjustable glass shelves for flexible, spill-proof storage. The floor is specially slotted to hold bottles in place. Additional features include an open door alarm, high temperature alarm, and Sabbath mode setting that lets you disable some of the electrical elements during periods of observance. The AL57GCSS refrigerator is ETL-S listed to NSF-7 commercial standards but can also be used in the home. With its deluxe style and user-friendly features, this unit is the perfect choice for home or commercial kitchens.


  • 32" height allows easy installation under lower ADA compliant counters
  • Front-breathing design lets you make the best use of space by installing your appliance under the counter
  • ETL-S listed to NSF-7 Standards and meets UL-471 for use in commercial establishments
  • Efficient and attractive presentation with LED lighting
  • Stainless steel trimmed glass door offers a heat-safe view of the interior
  • Stainless steel exterior for a professional look with lasting durability
  • Stainless steel handle completes the look
  • No-frost operation for minimum user maintenance
  • Electronic controls located inside the unit for precise temperature management
  • Efficient and attractive presentation with LED lighting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.