Zoro Homepage

24in Wide Built-In Beverage Center, ADA Compliant Panel Not Included

  • Mfr # AL57GPNR

  • Zoro # G616281609


product price: $1,585.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Refrigerator Capacity
4.6 cu.ft.
Width
23.38 in
Standards
ETL -ETL-C -ETL-S
Height
32 in
Overall Depth
22.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL57GPNR
Zoro #
G616281609
UPC #
761101065922
Country of Origin
China

Dimensions

Width
23.38 in
Height
32 in
Overall Depth
22.75 in

Details

Item
Refrigerator
Refrigerator Capacity
4.6 cu.ft.
Standards
ETL -ETL-C -ETL-S
Color
Black
Defrost
Frost-Free
Door Material
Glass/Panel-Ready Frame
Finish
Black
Freezer Capacity
4.6 cu. ft.
Construction Material
Glass/Panel-Ready Frame
Refrigerator Item
Refrigerator
Application
Refrigerator

Description

SUMMIT's ADA compliant line of 24in wide built-in refrigerators brings quality and style to residential and commercial settings with space restraints. Model AL57GPNR is a 32in high beverage center designed for built-in or freestanding use under lower ADA compliant counters. The reversible glass door features a seamless stainless steel trim and two included brackets that let you customize the look to best match adjacent cabinetry recommended panel dimensions: 28.34in H x 23.4in W with a 3-1/4in H x 3-1/4in W frame; panel thickness: 3/4in. The European style fully articulating hinge ensures the door opens in its own radius. A factory-installed lock offers additional security, while the sealed rear and right angle plug provide added space savings. Inside, the AL57GPNR utilizes frost-free operation with fan-forced cooling to ensure low maintenance and even temperature distribution. Recessed LED lighting offers an attractive yet efficient look. The digital thermostat makes it easy to manage the interior temperature. This unit includes adjustable glass shelves for flexible, spill-proof storage. The floor is specially slotted to hold bottles in place. Additional features include an open door alarm, high temperature alarm, and Sabbath mode setting that lets you disable some of the electrical elements during periods of observance. The AL57GPNR refrigerator is ETL-S listed to NSF-7 commercial standards but can also be used in the home. With its deluxe style and user-friendly features, this unit is the perfect choice for home or commercial kitchens. Note: Panel is not included. The images provided are meant only to be suggestive of what the product with a wood panel installed could look like. Users must supply their own wood panel.


  • Glass door refrigerator sized at 32" high for built-in or freestanding use in ADA compliant residential or commercial settings
  • Front-breathing design lets you make the best use of space by installing your appliance under the counter
  • ETL-S listed to NSF-7 Standards and meets UL-471 for use in commercial establishments
  • Efficient and attractive presentation with LED lighting
  • Stainless steel trimmed glass door offers a heat-safe view of the interior
  • Keyed lock for a secure interior
  • Efficient and attractive presentation with LED lighting
  • No-frost operation for minimum user maintenance
  • Electronic controls located inside the unit for precise temperature management
  • Efficient and attractive presentation with LED lighting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.