
24in Wide Built-In Beverage Center
Mfr # CL24BV1
Zoro # G216281481
product price: $2,199.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
Key Features
Overall Depth
22.88 in
Defrost
Automatic
Height
33.75 in
Standards
ETL -ETL-C -ETL-S
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CL24BV1
Zoro #
G216281481
UPC #
761101145259
Country of Origin
China
Dimensions
Overall Depth
22.88 in
Height
33.75 in
Width
23.38 in
Details
Defrost
Automatic
Item
Refrigerator
Standards
ETL -ETL-C -ETL-S
Color
Black
Refrigerator Capacity
4.73 cu.ft.
Door Material
Glass
Freezer Capacity
4.73 cu. ft.
Application
Refrigerator
Refrigerator Item
Refrigerator
Finish
Black
Construction Material
Glass
Description
Summit's collection of premium built-in undercounter beverage centers brings full functionality, convenience, and elevated style to kitchens and home bars. Summit's CL24BV1 is a 24in wide beverage center designed for residential or commercial use with 4.73 cu. ft.
- Premium glass door beverage refrigerator for residential and commercial use
- Front-breathing design lets you make the best use of space by installing your appliance under the counter
- ETL-S listed to NSF-7 Standards for use in commercial establishments
- 4.7 cu. ft. of interior storage space
- Allows for seamless integration with other appliances
- Single-piece stainless steel door trim offers a more deluxe look
- Attractive tinted glass door provides a complete but protected display of stored contents
- Pair with our 24" wide wine cellar, model CL244WC2, for a matching side-by-side set under standard-height counters. This unit can also be paired with our 15" wine cellar, see model CL155WC1, to fit your unique needs
- Stainless steel look for added elegance
- 4.7 cu. ft. of interior storage space
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.