Zoro Homepage

24in Wide Built-In Beverage Center Panel Not Included

  • Mfr # CL24BV1PNR

  • Zoro # G616281524


product price: $2,269.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Width
23.38 in
Defrost
Automatic
Height
33.75 in
Refrigerator Capacity
4.73 cu.ft.
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL24BV1PNR
Zoro #
G616281524
UPC #
761101156071
Country of Origin
China

Dimensions

Width
23.38 in
Height
33.75 in
Overall Depth
22.88 in

Details

Item
Refrigerator
Defrost
Automatic
Refrigerator Capacity
4.73 cu.ft.
Color
Black
Standards
ETL -ETL-C -ETL-S
Door Material
Glass/Panel-Ready Frame
Refrigerator Item
Refrigerator
Finish
Black
Construction Material
Glass/Panel-Ready Frame
Application
Refrigerator
Freezer Capacity
4.73 cu. ft.

Description

Summit's collection of premium built-in undercounter beverage centers brings full functionality, convenience, and elevated style to kitchens and home bars. Summit's CL24BV1PNR is a 24in wide beverage center designed for residential or commercial use with 4.73 cu. ft.


  • Premium glass door beverage refrigerator for residential and commercial use
  • Front-breathing design lets you make the best use of space by installing your appliance under the counter
  • Panel-ready door lets you customize the unit for a seamless look that integrates into your kitchen
  • Pair with our 24" wide wine cellar, model CL244WC2PNR, for a matching side-by-side set under standard-height counters. This unit can also be paired with our 15" wine cellar, see model CL155WC1PNR, to fit your unique needs
  • Enhanced panel execution allows the unit to be flush with cabinets (recommended panel size: 3/4" thickness at 30" H x 23-1/4" W with a 3-1/4" inner frame
  • European style hinge design ensures a flush fit and allows for a smoother opening
  • Single-piece stainless steel door trim offers a more deluxe look
  • Attractive tinted glass door provides a complete but protected display of stored contents
  • Allows for seamless integration with other appliances
  • Pair with our 24" wide wine cellar, model CL244WC2PNR, for a matching side-by-side set under standard-height counters. This unit can also be paired with our 15" wine cellar, see model CL155WC1PNR, to fit your unique needs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.