Zoro Homepage

24in Wide Built-In Beverage Cooler, ADA Compliant _x000D_

  • Mfr # ALBV2466CSS

  • Zoro # G416281625


product price: $1,860.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Overall Depth
23.38 in
Width
23.5 in
Refrigerator Capacity
4.2 cu.ft.
Color
Stainless Steel
Defrost
Automatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALBV2466CSS
Zoro #
G416281625
UPC #
761101067001
Country of Origin
China

Dimensions

Overall Depth
23.38 in
Width
23.5 in
Height
31.63 in

Details

Refrigerator Capacity
4.2 cu.ft.
Item
Refrigerator
Color
Stainless Steel
Defrost
Automatic
Standards
ETL -ETL-C -ETL-S
Door Material
Glass
Freezer Capacity
4.2 cu. ft.
Application
Refrigerator
Construction Material
Glass
Finish
Stainless Steel
Refrigerator Item
Refrigerator

Description

With a dual-purpose design, the ALBV2466CSS can serve as a beverage cooler or refrigerator offering unmatched versatility for residential or commercial use. The ALBV2466CSS is ETL-S listed to NSF-7 commercial standards and also meets residential standards. The front-breathing design allows built-in installation, while the fully finished stainless steel cabinet also enables freestanding use. Sized just under 32 inches high and 24 inches wide, this unit makes an ideal fit under lower ADA compliant counters. The user-reversible double pane tempered glass door features a seamless stainless steel door trim and pro style handle in stainless steel, while a stainless steel kickplate completes the look. A temperature alarm provides added security should the temperature go beyond the setpoint. The optional Sabbath Mode can be used to disable certain electrical features during periods of religious observance. The automatic defrost system keeps the unit running efficiently with little user maintenance. Inside, the ALBV2466CSS has a digital control panel which allows you to manage the unit's temperature with ease. An adjustable temperature range between 34 and 65 Degrees F allows for a variety of beverage storage options. Three pull-out wire shelves provide maximum storage capacity, while the fourth glass shelf allows for contents to be stood upright for added storage flexibility. The shelving brake system keeps the unit contents safe during loading and unloading, and the slotted floor ensures easy and safe storage of wine bottles. The soft LED lighting in a gentle blue hue offers an attractive and efficient presentation. With its advanced user features and versatile design, the ALBV2466CSS is an excellent addition to any ADA compliant setting looking for a beverage cooler with a modern, elegant look. This unit can be paired with the ALWC532CSS wine cellar for a matching set.


  • 32" height allows for installation within ADA-compliant spaces
  • ETL-S listed to NSF-7 commercial standards
  • Front-breathing design allows the unit to be built-in under counters
  • Allows for easy storage of wine bottles
  • Single-piece door trim provides an elegant look
  • Provides a full display of the interior, with two levels of glass for added protection
  • Keyed lock for secure interior, with two keys included
  • Four shelves (3 wire, 1 glass) provide space and flexibility when organizing the interior's contents
  • Provides added safety when loading and unloading the unit's 4 shelves
  • Allows for easy storage of wine bottles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.