24in Wide Built-In Beverage Cooler, ADA Compliant _x000D_

  • Mfr # ALBV2466PNR

  • Zoro # G816281614


product price: $1,650.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Standards
ETL -ETL-C -ETL-S
Width
23.5 in
Overall Depth
23.38 in
Defrost
Automatic
Refrigerator Capacity
4.2 cu.ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALBV2466PNR
Zoro #
G816281614
UPC #
761101067056
Country of Origin
China

Dimensions

Width
23.5 in
Overall Depth
23.38 in
Height
31.63 in

Details

Standards
ETL -ETL-C -ETL-S
Item
Refrigerator
Defrost
Automatic
Refrigerator Capacity
4.2 cu.ft.
Color
Black
Door Material
Glass/Panel-Ready Frame
Application
Refrigerator
Freezer Capacity
4.2 cu. ft.
Refrigerator Item
Refrigerator
Construction Material
Glass/Panel-Ready Frame
Finish
Black

Description

With a dual-purpose design, the ALBV2466PNR can serve as a beverage cooler or refrigerator offering unmatched versatility for residential or commercial use. The ALBV2466PNR is ETL-S listed to NSF-7 commercial standards and also meets residential standards. The front-breathing design allows built-in installation, while the fully finished black cabinet also enables freestanding use. Sized just under 32 inches high and 24 inches wide, this unit makes an ideal fit under lower ADA compliant counters.The double pane tempered glass door features a seamless stainless steel trim designed to accept overlay panels, allowing you to match the refrigerator to your own cabinetry. Users provide their own handle to complete the custom look. A temperature alarm provides added security should the temperature go beyond the setpoint. The optional Sabbath Mode can be used to disable certain electrical features during periods of religious observance. The automatic defrost system keeps the unit running efficiently with little user maintenance. Inside, the ALBV2466PNR has a digital control panel which allows you to manage the unit's temperature with ease. An adjustable temperature range between 34 and 65 Degrees F allows for a variety of beverage storage options. Three pull-out wire shelves provide maximum storage capacity, while the fourth glass shelf allows for contents to be stood upright for added storage flexibility. The shelving brake system keeps the unit contents safe during loading and unloading, and the slotted floor ensures easy and safe storage of wine bottles. The soft LED lighting in a gentle blue hue offers an attractive and efficient presentation. With its advanced user features and versatile design, the ALBV2466PNR is an excellent addition to any ADA compliant setting looking for a beverage cooler with a modern, elegant look.


  • 32" height allows for installation within ADA-compliant spaces
  • ETL-S listed to NSF-7 commercial standards
  • Door frame can be customized with an overlay panel to best match your own cabinetry style (panel size: 27-5/8" H x 23" W at 3/4" thick)
  • Allows for easy storage of wine bottles
  • Makes for easy temperature reading/management with electronic controls inside
  • Provides a full display of the interior, with two levels of glass for added protection
  • Keyed lock for secure interior, with two keys included
  • Four shelves (3 wire, 1 glass) provide space and flexibility when organizing the interior's contents
  • Provides added safety when loading and unloading the unit's 4 shelves
  • Allows for easy storage of wine bottles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.