Zoro Homepage

24in Wide Built-In Beverage Cooler_x000D_

  • Mfr # SCR2466B

  • Zoro # G416281687


product price: $1,249.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Height
34.25 in
Defrost
Automatic
Refrigerator Capacity
4.2 cu.ft.
Overall Depth
23.38 in
Width
23.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCR2466B
Zoro #
G416281687
UPC #
761101063133
Country of Origin
China

Dimensions

Height
34.25 in
Overall Depth
23.38 in
Width
23.5 in

Details

Defrost
Automatic
Refrigerator Capacity
4.2 cu.ft.
Item
Refrigerator
Color
Black
Standards
ETL -ETL-C -ETL-S
Door Material
Glass
Application
Refrigerator
Refrigerator Item
Refrigerator
Finish
Black
Construction Material
Glass
Freezer Capacity
4.2 cu. ft.

Description

With a dual-purpose design, the SCR2466B can serve as a beverage cooler or refrigerator offering unmatched versatility for residential or commercial use. The SCR2466B is ETL-S listed to NSF-7 commercial standards and also meets residential standards. The front-breathing design allows built-in installation, while the fully finished black cabinet also enables freestanding use. The user-reversible double pane tempered glass door features a seamless stainless steel door trim and pro style handle in stainless steel, while a stainless steel kickplate completes the look. A temperature alarm provides added security should the temperature go beyond the setpoint. The optional Sabbath Mode can be used to disable certain electrical features during periods of religious observance. The automatic defrost system keeps the unit running efficiently with little user maintenance. Inside, the SCR2466B has a digital control panel which allows you to manage the unit's temperature with ease. An adjustable temperature range between 34 and 65 Degrees F allows for a variety of beverage storage options. Three pull-out chrome shelves provide maximum storage capacity, while the fourth glass shelf allows for contents to be stood upright for added storage flexibility. The shelving brake system keeps the unit contents safe during loading and unloading, and the slotted floor ensures easy and safe storage of wine bottles. The soft LED lighting in a gentle blue hue offers an attractive and efficient presentation. With its advanced user features and versatile design, the SCR2466B is an excellent addition to any setting looking for a beverage cooler with a modern, elegant look. This unit can be paired with the SWC532BLBIST wine cellar for a matching set.


  • ETL-S listed to NSF-7 commercial standards
  • Provides a full display of the interior, with two levels of glass for added protection
  • Front-breathing design allows the unit to be built-in under counters
  • Stainless steel handle adds style to any setting
  • Single-piece door trim provides an elegant look
  • Keyed lock for secure interior, with two keys included
  • Versatile design allows unit to serve as a cooler or refrigerator
  • Reduced maintenance with auto defrost system
  • Soft LED lighting allows for easy viewing of interior contents while maintaining an elegant feel
  • Stainless steel handle adds style to any setting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.