Zoro Homepage

24in Wide Built-In Beverage Cooler_x000D_

  • Mfr # SCR2466BCSS

  • Zoro # G516281747


product price: $1,839.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Standards
ETL -ETL-C -ETL-S
Width
23.5 in
Color
Stainless Steel
Height
34.25 in
Defrost
Automatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCR2466BCSS
Zoro #
G516281747
UPC #
761101067018
Country of Origin
China

Dimensions

Width
23.5 in
Height
34.25 in
Overall Depth
23.38 in

Details

Item
Refrigerator
Standards
ETL -ETL-C -ETL-S
Color
Stainless Steel
Defrost
Automatic
Refrigerator Capacity
4.2 cu.ft.
Door Material
Glass
Freezer Capacity
4.2 cu. ft.
Refrigerator Item
Refrigerator
Finish
Stainless Steel
Construction Material
Glass
Application
Refrigerator

Description

With a dual-purpose design, the SCR2466BCSS can serve as a beverage cooler or refrigerator offering unmatched versatility for residential or commercial use. The SCR2466BCSS is ETL-S listed to NSF-7 commercial standards and also meets residential standards. The front-breathing design allows built-in installation, while the fully finished stainless steel cabinet also enables freestanding use. The user-reversible double pane tempered glass door features a seamless stainless steel door trim and pro style handle in stainless steel, while a stainless steel kickplate completes the look. A temperature alarm provides added security should the temperature go beyond the setpoint. The optional Sabbath Mode can be used to disable certain electrical features during periods of religious observance. The automatic defrost system keeps the unit running efficiently with little user maintenance. Inside, the SCR2466BCSS has a digital control panel which allows you to manage the unit's temperature with ease. An adjustable temperature range between 34 and 65 Degrees F allows for a variety of beverage storage options. Three pull-out chrome shelves provide maximum storage capacity, while the fourth glass shelf allows for contents to be stood upright for added storage flexibility. The shelving brake system keeps the unit contents safe during loading and unloading, and the slotted floor ensures easy and safe storage of wine bottles. The soft LED lighting in a gentle blue hue offers an attractive and efficient presentation. With its advanced user features and versatile design, the SCR2466BCSS is an excellent addition to any setting looking for a beverage cooler with a modern, elegant look. This unit can be paired with the SWC532BLBISTCSS wine cellar for a matching set.


  • Four shelves (3 wire, 1 glass) provide space and flexibility when organizing the interior's contents

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.