Zoro Homepage

24in Wide Built-In Beverage Cooler_x000D_

  • Mfr # SCR2466BPNR

  • Zoro # G816281638


product price: $1,390.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Overall Depth
23.38 in
Height
34.25 in
Width
23.5 in
Refrigerator Capacity
4.2 cu.ft.
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCR2466BPNR
Zoro #
G816281638
UPC #
761101067117
Country of Origin
China

Dimensions

Overall Depth
23.38 in
Height
34.25 in
Width
23.5 in

Details

Item
Refrigerator
Refrigerator Capacity
4.2 cu.ft.
Color
Black
Standards
ETL -ETL-C -ETL-S
Defrost
Automatic
Door Material
Glass/Panel-Ready Frame
Freezer Capacity
4.2 cu. ft.
Application
Refrigerator
Finish
Black
Refrigerator Item
Refrigerator
Construction Material
Glass/Panel-Ready Frame

Description

With a dual-purpose design, the SCR2466BPNR can serve as a beverage cooler or refrigerator offering unmatched versatility for residential or commercial use. The SCR2466BPNR is ETL-S listed to NSF-7 commercial standards and also meets residential standards. The front-breathing design allows built-in installation, while the fully finished black cabinet also enables freestanding use. The double pane tempered glass door features a seamless stainless steel trim designed to accept overlay panels, allowing you to match the refrigerator to your own cabinetry. Users provide their own handle to complete the custom look. A temperature alarm provides added security should the temperature go beyond the setpoint. The optional Sabbath Mode can be used to disable certain electrical features during periods of religious observance. The automatic defrost system keeps the unit running efficiently with little user maintenance. Inside, the SCR2466BPNR has a digital control panel which allows you to manage the unit's temperature with ease. An adjustable temperature range between 34 and 65 Degrees F allows for a variety of beverage storage options. Three pull-out chrome shelves provide maximum storage capacity, while the fourth glass shelf allows for contents to be stood upright for added storage flexibility. The shelving brake system keeps the unit contents safe during loading and unloading, and the slotted floor ensures easy and safe storage of wine bottles. The soft LED lighting in a gentle blue hue offers an attractive and efficient presentation. With its advanced user features and versatile design, the SCR2466BPNR is an excellent addition to any setting looking for a beverage cooler with a modern, elegant look.


  • ETL-S listed to NSF-7 commercial standards
  • Provides a full display of the interior, with two levels of glass for added protection
  • Door frame can be customized with an overlay panel to best match your own cabinetry style (panel size: 27-5/8" H x 23" W at 3/4" thick)
  • Four shelves (3 wire, 1 glass) provide space and flexibility when organizing the interior's contents
  • Makes for easy temperature reading/management with electronic controls inside
  • Keyed lock for secure interior, with two keys included
  • Versatile design allows unit to serve as a cooler or refrigerator
  • Reduced maintenance with auto defrost system
  • Soft LED lighting allows for easy viewing of interior contents while maintaining an elegant feel
  • Four shelves (3 wire, 1 glass) provide space and flexibility when organizing the interior's contents

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.