
24in Wide Built-In Cold Brew Coffee Kegerator
Mfr # SBC682CFTWIN
Zoro # G116281765
product price: $2,169.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
Key Features
Refrigerator Capacity
5.6 cu.ft.
Height
33.63 in
Width
23.75 in
Standards
ETL -ETL-C -ETL-S
Defrost
Automatic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBC682CFTWIN
Zoro #
G116281765
UPC #
761101083995
Country of Origin
China
Dimensions
Height
33.63 in
Width
23.75 in
Overall Depth
24 in
Details
Refrigerator Capacity
5.6 cu.ft.
Standards
ETL -ETL-C -ETL-S
Defrost
Automatic
Color
Stainless Steel
Item
Kegerator
Freezer Capacity
5.6 cu. ft.
Refrigerator Item
Kegerator
Finish
Stainless Steel
Application
Kegerator
Construction Material
Stainless Steel
Description
Summit manufactures a complete line of versatile built-in kegerators designed for indoor/outdoor use in commercial or residential settings. The SBC682CFTWIN is a full-sized kegerator designed to serve cold brew coffee on tap. It is ETL-S listed to NSF-7 standards and meets UL-471 for commercial applications but is also approved for residential use. Sized at just 24in wide, it features a weatherproof 304 grade exterior for long-lasting durability safe for use in outdoor settings.
- 5.6 cu.ft. interior can accept a full half barrel or quarter keg, or up to three sixth barrels or Cornelius style kegs
- ETL-S listed to NSF-7 standards and meets UL-471 for use in commercial settings
- Solid 304 grade stainless steel construction allows placement in the outdoors
- Interior tube allows you to extend the cold air flow up into draft tower, ensuring coffee freshly tapped stays chilled
- Commercial grade tap kit includes a dual tap stainless steel draft tower, Nitrogen tank, regulator, and connections for ball lock cornelius kegs
- Interior tube allows you to extend the cold air flow up into draft tower, ensuring coffee freshly tapped stays chilled
- Twin draft tower allows you to serve from two 1/6 (sixtel) sized kegs
- Reduced user maintenance with auto defrost operation
- Electronic controls ensure easy temperature management, with an external readout in Celsius or Fahrenheit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.