Zoro Homepage

24in Wide Built-In Cold Brew/Nitro Coffee Kegerator

  • Mfr # SBC682CMTWIN

  • Zoro # G616281883


product price: $2,380.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Standards
ETL -ETL-C -ETL-S
Width
23.75 in
Color
Stainless Steel
Height
33.63 in
Defrost
Automatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBC682CMTWIN
Zoro #
G616281883
UPC #
761101084015
Country of Origin
China

Dimensions

Width
23.75 in
Height
33.63 in
Overall Depth
24 in

Details

Standards
ETL -ETL-C -ETL-S
Color
Stainless Steel
Item
Kegerator
Defrost
Automatic
Refrigerator Capacity
5.6 cu.ft.
Freezer Capacity
5.6 cu. ft.
Refrigerator Item
Kegerator
Construction Material
Stainless Steel
Application
Kegerator
Finish
Stainless Steel

Description

Summit manufactures a complete line of versatile built-in kegerators designed for indoor/outdoor use in commercial or residential settings. The SBC682CMTWIN is a full-sized kegerator designed to serve nitro cold brew coffee on tap. It is ETL-S listed to NSF-7 standards and meets UL-471 for commercial applications but is also approved for residential use. Sized at just 24in wide, it features a weatherproof 304 grade exterior for long-lasting durability safe for use in outdoor settings.


  • Unique combination stout and standard tap system allows you to serve both flat iced cold brew and nitro drafts
  • ETL-S listed to NSF-7 standards and meets UL-471 for use in commercial settings
  • Solid 304 grade stainless steel construction allows placement in the outdoors
  • Interior tube allows you to extend the cold air flow up into draft tower, ensuring coffee freshly tapped stays chilled
  • Commercial grade tap kit includes a dual tap draft tower with a standard and stout tap, Nitrogen tank, dual gauge regulator, and connections for ball lock Cornelius kegs
  • Interior tube allows you to extend the cold air flow up into draft tower, ensuring coffee freshly tapped stays chilled
  • Twin draft tower allows you to serve from two 1/6 (sixtel) sized kegs
  • Reduced user maintenance with auto defrost operation
  • Electronic controls ensure easy temperature management, with an external readout in Celsius or Fahrenheit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.