Zoro Homepage

24in Wide Built-In Commercial Beverage Refrigerator With Top Drawer

  • Mfr # SCR615TD

  • Zoro # G516281792


product price: $1,969.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Color
Black
Width
23.63 in
Defrost
Automatic
Height
34 in
Overall Depth
23.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCR615TD
Zoro #
G516281792
UPC #
761101066011
Country of Origin
China

Dimensions

Width
23.63 in
Height
34 in
Overall Depth
23.5 in

Details

Color
Black
Defrost
Automatic
Item
Refrigerator
Refrigerator Capacity
4.76 cu.ft.
Standards
ETL -ETL-C -ETL-S
Door Material
Glass/SS
Application
Refrigerator
Construction Material
Glass/SS
Refrigerator Item
Refrigerator
Finish
Black
Freezer Capacity
4.76 cu. ft.

Description

Summit Commercial manufactures unique refrigeration solutions for convenient storage and display in foodservice applications. The SCR615TD is an undercounter beverage center designed to optimize back bar storage, with a combination slide-out refrigerated storage drawer and standard front-opening compartment for an easy display of stored items. This unit is ETL-S listed to NSF-7 for use in commercial settings. It features a front-breathing design that allows built-in installation, while the fully finished black cabinet also enables freestanding use.


  • ETL-S listed to NSF-7 Standards for use in commercial establishments
  • Includes an upper slide-out refrigerator drawer and lower front-opening beverage center behind a reversible glass door
  • Make the best use of space by installing this unit under the counter and flush with other cabinetry
  • User-reversible door swing allows for more flexibility in placing the unit
  • Pull-out top drawer provides additional refrigerated space as needed
  • Upper drawer and lower interior walls are constructed from stainless steel for added strength and easy cleanup
  • Keyed lock for a secure interior on the lower door (2 keys included)
  • Electronic controls located in the kickplate ensure easy temperature management, with an external readout of Celsius or Fahrenheit
  • Reduced user maintenance with automatic defrost
  • User-reversible door swing allows for more flexibility in placing the unit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.